Test Pressure Gauge, 0 to 400 psi, 6 in Dial, 1/4 in NPT, Bottom Location, Aluminum Case Material

  • Mfr # 601082AS02L400C4

  • Zoro # G7640911


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
601082AS02L400C4
Zoro #
G7640911
UPC #
783029469880
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Bolt Circle Diameter
7 in
Case Diameter
7.562 in
For Panel Cut-Out Size
6.5 in
Case Depth
2.875 in
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
Yes, NIST with Data
Gauge Primary Range Smallest Graduation
1
Smallest Graduation
1 psi
Graduations
50 psi
Gauge Application
Test
Case Color
Black
Gauge Primary Range Numbered Graduations
50
Socket Material
Brass
Case Material
Aluminum
Connection Type
MNPT
Standards
ASME, CE, CRN, UKCA
Wetted Materials
Brass / Bronze
Process Temperature Range
-20 to 250 Degrees F
Case Finish
Epoxy Coated
Burst Pressure
1,600 psi
Sensor Material
Bronze
Primary Pressure Scale Color
Black
Pointer Characteristics
Knife-Edge
Pressure Gauge Type
Test Pressure Gauge
Pointer Color
Black/Red
Sensor Type
Bourdon Tube
Pressure Range Type
Pressure
Pointer Material
Aluminum
Movement Type
Rotary
Accuracy Grade
ASME B40.100 Grade 3A
Movement Material
400 Stainless Steel
Process Connection Gender
Male
Case Construction
Solid Front
Freeze Resistant Movement
No
Dial Face Material
Aluminum
Scale Type
Single
Removable Bezel
No
Primary Scale Numeric Increments
20
Accuracy Scale
Full Scale
Cleaned for Oxygen Service
No
Bezel Material
Hinged Steel
Primary Scale Minor Graduations
2
Dial Color
White with Mirror-Band
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Includes Calibration Certificate
NIST with Data
Adjustable Pointer
No
Maximum Pressure
400
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Minimum
-20 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Primary Scale Color
Black
Field Fillable
No
Operating Temperature - Minimum
-20 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi

Description

Test Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 6.5 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.