Industrial Pressure Gauge, 0 to 400 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 351009AW02L400#

  • Zoro # G8516304


product price:  $61.29
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
351009AW02L400#
Zoro #
G8516304
UPC #
759426946071
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
3 1/2 in
Case Diameter
3.89 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Case Color
Silver
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Graduations
50 psi
Gauge Special Options
PowerFlex(TM) Movement
Smallest Graduation
10 psi
Gauge Primary Range Smallest Graduation
10
Case Material
304 Stainless Steel
Socket Material
Aluminum Bronze
Pressure Range
0 to 400 psi
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Field Fillable
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Accuracy Scale
Full Scale
Includes Calibration Certificate
No
Removable Bezel
No
Compatible Process Media
Deionized Water
Vibration Resistance
Liquid-Filled
Freeze Resistant Movement
No
Accuracy Grade
ASME B40.100 Grade 1A
Includes Mounting Hardware
No
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Material
316L Stainless Steel
Dial Color
White
Dial Face Material
Aluminum
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Pressure Range Type
Pressure
Dry Dampening Feature
None
Non-Sparking
No
Gauge Case Liquid
None
Scale Type
Single
Includes Vent Plug
No
Maximum Pressure
400
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
400 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.