Pressure Gauge, 0 to 400 psi, 8 1/2 in Dial, 1/2 in NPT, Bottom Location, Aluminum Case Material

  • Mfr # 851010S04L400#

  • Zoro # G903530281


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Application
Deionized Water, Hydraulics and Pneumatics, Refrigeration, Specialized OEM Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
851010S04L400#
Zoro #
G903530281
UPC #
723259035455
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
8 1/2 in
Nominal Dial Size
8 1/2 in
Nominal Dial Diameter
8 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-1%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Deionized Water, Hydraulics and Pneumatics, Refrigeration, Specialized OEM Equipment
Gauge Case Material
Aluminum
Series
1010
Lens Material
Glass
Primary Pressure Range
0 to 400
Socket Material
316L Stainless Steel
Case Material
Aluminum
Process Temperature Range
-20 Degrees to 200 Degrees F
Process Connection Gender
Male
Sensor Material
316L Stainless Steel
Secondary Scale Units
psi
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-20 Degrees F

Description

Pressure Gauge, Nominal Dial Size 8 1/2 in, Accuracy +/-1 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Process Connection Location Bottom, Primary Pressure Range 0 to 400, Socket Material 316L Stainless Steel, Sensor Material 316L Stainless Steel, Series 1010, Application Deionized Water, Hydraulics and Pneumatics, Refrigeration, Specialized OEM Equipment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products