Shop ASHCROFT
See all product information
Create Account
Pressure Gauge, 0 to 60 psi, 2 in Dial, 1/4 in NPT, Center Back Location
- Mfr # 20W1005SH 02B XZG 60#
- Zoro # G304857789
product price:Â
$
20.59
/ea
Key Features
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20W1005SH 02B XZG 60#
- Zoro #
- G304857789
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Process Connection Size
- 1/4 in
- Dial Size (In.)
- 2 in
- Nominal Dial Size
- 2 in
- Nominal Dial Diameter
- 2 in
Description
Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Center Back, Case Color Stainless Steel, Primary Pressure Range 0 to 60, Liquid-Filled Case No, Socket Material Brass, Sensor Material Bronze, Series 1005
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.