Ashcroft
Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver
- Zoro #: G8581912
- Mfr #: 351009SW02L600#
Tap to zoom
Hover or click to zoom
$103.36
- Connection Location: Lower
- Item: Industrial Pressure Gauge
- Connection Size: 1/4 in NPT
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $103.36
Ashcroft #351009SW02L600# Specifications
- Zoro #: G8581912
- Mfr #: 351009SW02L600#
- Connection Location: Lower
- Item: Industrial Pressure Gauge
- Connection Size: 1/4 in NPT
- Gauge Application: Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Range: 0 to 600 psi
- Accuracy: +/- 1% of Span
- Material: 304 Stainless steel
- Color: Silver
- Diameter: 3.89"
- Dial Size (In.): 3-1/2
- Gauge Primary Range Values: 0 to 600
- Gauge Primary Range Units: psi
- Gauge Connection Type: MNPT
- Gauge Connection Size: 1/4 in
- Basic Gauge Case Material: Stainless Steel
- Case Color: Silver
- Gauge Connection Location: Bottom
- Gauge Nominal Dial Size: 3 1/2 in
- Gauge Panel Mountable: No
- Gauge Socket Material: 316 Stainless Steel
- Liquid Filled: No
- Graduations: 50 psi
- Basic Gauge Socket Material: Stainless Steel
- Gauge Case Material: 304 Stainless Steel
- Manufacturers Warranty Length: 5 yr
- Gauge Accuracy: +/-1.00%
- Gauge Sensor Material: 316 Stainless Steel
- Gauge Case Color: Stainless Steel
- Basic Gauge Sensor Material: Stainless Steel
- Basic Gauge Wetted Parts: Stainless Steel
- Calibration Certificate Included: No
- Basic Gauge Lens Material: Plastic
- Max. Pressure (PSI): 600
- Gauge Primary Range Smallest Graduation: 10
- Series: 1009
- Smallest Graduation: 10 psi
- Operating Temp. Range: -40 Degrees to 200 Degrees F
- Gauge Special Options: PowerFlex(TM) Movement
- Gauge Lens Material: Polycarbonate
- Pressure and Vacuum Gauge Type: Pressure Gauge
- Case Material: Stainless Steel
- Socket Material: 316L Stainless Steel
- Manufacturer Warranty Length: 5 yr
- Blowout Safety Back: No
- Pointer Color: Black
- Freeze Resistant Movement: No
- Includes Vent Plug: Yes
- Process Connection Type: NPT
- Dial Face Material: Aluminum
- Process Connection Location: Bottom
- Bezel Material: 304 Stainless Steel
- Ambient Operating Temperature Range: -40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
- Vibration Resistance: None
- Movement Material: 304 Stainless Steel
- Panel-Mountable: No
- Primary Scale Minor Graduations: 10
- Gauge Accuracy Grade: Grade 1A - Industrial
- Lens Material - Gauge: Plastic
- Accuracy Scale: Full Scale
- Compatible Process Media: Deionized Water
- Hazardous Location Rating: Not Rated
- IP/NEMA Rating: IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
- Bezel Mounting Type: Bayonet
- Pressure Range Type: Pressure
- Gauge Case Liquid: None
- Case Depth: 1.25 in
- Pointer Material: Aluminum
- Primary Pressure Scale Color: Black
- Primary Pressure Range: 0 to 600
- Process Connection Gender: Male
- Sensor Material: 316L Stainless Steel
- Case Construction: Welded Joint
- Process Temperature Range: -40 Degrees to 250 Degrees F
- Burst Pressure: 2,000 psi
- Process Connection Size: 1/4 in
- Accuracy Grade: ASME B40.100 Grade 1A
- Primary Scale Units: psi
- Liquid-Filled Case: No
- Lens Material: Polycarbonate
- Includes Mounting Hardware: No
- Gauge Wetted Parts: Stainless Steel
- Scale Type: Single
- Removable Bezel: Yes
- Sensor Type: Bourdon Tube
- Dial Color: White
- Nominal Dial Size: 3 1/2 in
- Includes Calibration Certificate: No
- Dry Dampening Feature: None
- Cleaned for Oxygen Service: No
- Dial Face Color: White
- Case Diameter: 3.89 in
- Field Fillable: No
- Pressure Gauge Type: Industrial Pressure Gauge
- Non-Sparking: No
- Country of Origin (subject to change): United States
Description
Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White
Reviews of Ashcroft #351009SW02L600#
Explore more
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02BXLL3000
- ASHCROFT Compound Gauge 501008S02B30IMV&60#
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver 251009AW02L160#
- ASHCROFT Digital Pressure Gauge, 0 to 7 psi, 1 1/2 in Triclamp, Silver 302232SD15LXBLCYC4LMU27BR
- ASHCROFT Pressure Gauge 251032SL15L200#
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver 351009AW02LV/15#
- ASHCROFT Pressure Gauge 451259SD04LXCYD3300#
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver 18C808
- PIC GAUGES Gauge, 2-1/2", 0/60psi, 1/4"LM, Rem Bez 211D-254D
- Ashcroft Pressure Gauges