Pressure Switch, Standard, SPDT, 1 Ports, 1/4" MNPT, 20 to 200 psi Range, 316 Stainless Steel

  • Mfr # APAN41H012LB02200#-NSR

  • Zoro # G4717772


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" MNPT
Range
20 to 200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APAN41H012LB02200#-NSR
Zoro #
G4717772
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" MNPT
Range
20 to 200 psi
Housing Material
316 Stainless Steel
Factory On Setting
30 psi
Factory Off Setting
20 psi
Standards
CE, CRN, CSA, ROHS, UL
AC Contact Rating
5A at 125/250V AC
Off Set Point
Field Adjustable
IP Rating
67
Burst Pressure
2,500 psi
Compatible With
Air and Liquids
DC Contact Rating
3A @ 28V DC Inductive, 5A @ 28V DC Resistive
On Set Point
Field Adjustable
Operating Temp. Range
-40 Degrees to 210 Degrees F
Electrical Connection
3-18 AWG PVC Insulated 12 in Base Wire Leads
Process Connection
1/4 in MNPT
Wetted Materials
316 Stainless Steel Piston and Buna-N O-Ring
Pressure Switch Electrical Contact Form
SPDT
Pressure Switch Range
20 to 200 psi
Series
A-Series
Material
316 Stainless Steel
Pressure - Maximum
200 psi
Pressure - Minimum
20 psi
Set Point - Minimum
30 psi
Hazardous Location Specification
Not Rated
Compatible Media
Compressed Air, Liquid
Resistance Properties
Watertight
Actuator Style
Piston
Adjustable Range Type
Field Adjustable
Set Point - Maximum
200 psi

Description

Pressure Switch, Range 20 to 200 psi, Process Connection 1/4 in MNPT, Housing Material 316L Stainless Steel, Wetted Materials 316 Stainless Steel, Buna-N, Compatible With Air and Liquids, Electrical Connection 3-18 AWG PVC Insulated 12 In. Wire Leads, Contact Form 1NO/1NC, Circuit Type Not Applicable, AC Contact Rating 5 A @ 125/250 V, DC Contact Rating 3 A @ 28 V (Inductive), 5 A @ 28 V (Resistive), NEMA Rating 6, IP Rating IP67, Burst Pressure 10,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.