Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, Standard, SPDT, 4 Ports, 1/4" FNPT, 100 to 1000 psi Range

  • Mfr # B424BXCYLM1000

  • Zoro # G5051207


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
4
Pressure Connection Type
1/4" FNPT
Range
100 to 1000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B424BXCYLM1000
Zoro #
G5051207
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
4
Pressure Connection Type
1/4" FNPT
Range
100 to 1000 psi
Standards
3A Approved, CE, CRN, FM Listed, RoHS, UL Listed
AC Contact Rating
15A @ 125/250/480V
Series
B
Actuation Type
Diaphragm
DC Contact Rating
0.25A @ 250V, 0.5A @ 125V, 6A @ 30V
IP Rating
IP66
Pressure Switch Range
100 to 1000 psi
Pressure Switch Factory On/Off Setting
90% of Range
Pressure Switch Electrical Contact Form
SPDT
Pressure Switch Differential
30 to 110 psi
Pressure Switch Port Type
1-Port 1/4 in FPT
Pressure - Minimum
10 psi
Proof Pressure
12,000 psi
Deadband Adjustability
Adjustable
Media Temperature - Minimum
50 Degrees F
Differential Pressure - Minimum
30 psi
Media Temperature - Maximum
70 Degrees F
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G
Pressure - Maximum
1,000 psi
Differential Pressure - Maximum
110 psi

Description

Pressure Switch, Differential 30 to 110 psi, Range 10 to 1000 psi, Port Type 1-Port 1/2 in MNPT, 1-Port 1/4 in FNPT, Contact Form SPDT, NEMA Rating 13, 3, 4, 4X, Actuation Type Diaphragm, Action Standard, Series B, Factory On/Off Setting 90 Percent of Range, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, 15 A @ 480 V, DC Contact Rating 0.25 A @ 125 V, 0.5 A @ 120 V, 6 A @ 30 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.