Zoro Homepage

CAD Viewer & Download Files

Pressure Switch, Standard, SPDT, 4 Ports, 1/4" FNPT, 40 to 400 psi Range

  • Mfr # B424VXCYLM400

  • Zoro # G3013656

CAD Available

product price: $205.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
4
Pressure Connection Type
1/4" FNPT
Range
40 to 400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B424VXCYLM400
Zoro #
G3013656
UPC #
783156420297
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
4
Pressure Connection Type
1/4" FNPT
Range
40 to 400 psi
Standards
3A Approved, CE, CRN, FM Listed, RoHS, UL Listed
Series
B
DC Contact Rating
0.25A @ 250V, 0.5A @ 125V, 6A @ 30V
AC Contact Rating
15A @ 125/250/480V
Actuation Type
Diaphragm
Pressure Switch Range
40 to 400 psi
Pressure Switch Differential
5 to 24 psi
IP Rating
IP66
Pressure Switch Factory On/Off Setting
90% of Range
Pressure Switch Electrical Contact Form
SPDT
Pressure Switch Port Type
(1) Port, 1/4 in FNPT
Differential Pressure - Maximum
24 psi
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G
Pressure - Minimum
40 psi
Proof Pressure
2,400 psi
Media Temperature - Maximum
70 Degrees F
Differential Pressure - Minimum
5 psi
Pressure - Maximum
400 psi
Deadband Adjustability
Adjustable
Media Temperature - Minimum
50 Degrees F
CAD Available
Yes

Description

Pressure Switch, Differential 5 to 24 psi, Range 40 to 400 psi, Port Type 1-Port 1/4 in FNPT, Contact Form SPDT, NEMA Rating 13, 3, 4, 4X, Actuation Type Diaphragm, Action Standard, Series B, Factory On/Off Setting 90 Percent of Range, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, 15 A @ 480 V, DC Contact Rating 0.25 A @ 125 V, 0.5 A @ 120 V, 6 A @ 30 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.