Zoro Homepage

Pressure Transducer, -5 to 0 to 5 In WC

  • Mfr # CX8MB2425IWL

  • Zoro # G1467392


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Series
CXLdp
Output
4 to 20mA DC
Accuracy
+/-0.80% of Full Scale
Electrical Connections
Screw Terminals
Features
Detachable Euro Style Terminal Block, Hysteresis, Non-Repeatability, Rugged ABS Package Capable of Din Rail or Panel Mounting, Zero Offset and Span Setting Errors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX8MB2425IWL
Zoro #
G1467392
UPC #
783029116036
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/4 in
Overall Length
1.89 in
Overall Width
1.32 in
Process Connection Size
1/4 in
Overall Height
3.33 in

Description

Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure -5 in wc, Maximum Pressure 5 in wc, Overpressure 15 psid, Accuracy +/-0.80 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Power Required 12 to 36V DC, NEMA Rating NEMA 1, Safety Rating UL94-5VA, Series CXLdp, Housing Material Plastic, Electrical Connections Screw Terminals, Fitting Material Brass, Burst Pressure 25 psid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.