Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer

  • Mfr # E2GA7NS1542HMM000300#

  • Zoro # G615246869


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Series
E2
Accuracy
+/-1% of Full Scale
Features
External Magnetic Offset and Span Adjustment, Wide Selection of Electrical Terminations
Thermal Error
+/-0.009%
Overall Height
5.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2GA7NS1542HMM000300#
Zoro #
G615246869
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.82 in
Process Connection Size
1 1/2 in
Overall Width
1.98 in

Details

Item
Sanitary Pressure Transmitter
Series
E2
Accuracy
+/-1% of Full Scale
Features
External Magnetic Offset and Span Adjustment, Wide Selection of Electrical Terminations
Thermal Error
+/-0.009%
Standards
3-A Approved, CE, RoHS, SIL 3 Capable
Overpressure
500 psi
NEMA Enclosure Rating
4X
Response Time
4 msec
Intrinsic Safety
Intrinsically Safe
Output Power
4 to 20mA
Pressure Measurement - Maximum
300 psi
Housing Material
Stainless Steel
Input Voltage
9 to 30V DC
Burst Pressure
1,000 psi
Process Media Temperature - Maximum
185 Degrees F
Number of Wires
2
Pressure Measurement - Minimum
0 psi
Process Connection Type
Triclamp
Fitting Material
Stainless Steel
Process Media Temperature - Minimum
-40 Degrees F

Description

Sanitary Pressure Transmitter, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Size 1 1/2 in, Process Connection Type Triclamp, Series E2, Housing Material Stainless Steel, Fitting Material Stainless Steel, Burst Pressure 1,000 psi, Cable Length Not Applicable, Features External Magnetic Offset and Span Adjustment, Wide Selection of Electrical Terminations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.