Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer, Pressure 30 PSI

  • Mfr # T27M0242EW30#GXCY

  • Zoro # G0059997


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Series
T2
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
4-Pin M12 Connector
Features
Proven Polysilicon Film Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T27M0242EW30#GXCY
Zoro #
G0059997
UPC #
783029346051
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
1 yr
Overall Height
3.45 in
Process Connection Size
1/4 in
Overall Width
1.06 in

Details

Item
Pressure Transmitter
Series
T2
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
4-Pin M12 Connector
Features
Proven Polysilicon Film Sensor
Housing
Nylon
Power Required
9 to 36V DC
Range Values - Transmitter
0 to 30
Max. Pressure (PSI)
90 psi
Loop Resistance
Dependent on Loop Supply Voltage
Accuracy - Transmitter
+/-0.25% Full Scale
Range
0 to 30 psi
Output - Transmitter
4 to 20mA DC
Process Connection Type - Transmitter
MNPT
Transmitter Type
Pressure Transmitter
Operating Temp.
-40 to 257 F
Compatible With
Any Process Compatible with Stainless Steel
NEMA Rating
NEMA 4X
Wiring Entry - Transmitter
None
Thermal Error
+/-1%
Power Required - Transmitters
9 to 36V DC
Wetted Materials - Transmitters
Stainless Steel
Wetted Materials
Stainless Steel
Includes
Instructions
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Range Units - Transmitter
psi
Electrical Connections - Transmitter
Hirschmann Connector
Burst Pressure
10x Range
Process Connection Type
NPT
Process Connection Gender
Male
Maximum Pressure
30 psi
Intrinsically Safe
No
Electrical Connection
4-Pin M12 Connector
Number of Wires
2
Maximum Operating Temperature
257 Degrees F
Fitting Material
Stainless Steel
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Type of Pressure
Gauge
Pressure Units
psi
Minimum Operating Temperature
-40 Degrees F
Housing Material
Nylon
Minimum Pressure
0 psi
Overpressure
2x Range
Standards
CE, RoHS, UL Recognized
Explosion/Fire Proof
No
IP Rating
IP66
Wiring Entry
None
Response Time
1 msec
Pressure Measurement - Maximum
30 psi
Pressure Type Measured
Gauge
Process Media Temperature - Maximum
257 Degrees F
Output Power
4 to 20mA DC
Input Voltage
9 to 36V DC
NEMA Enclosure Rating
4X
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 30 psi, Electrical Connections 4-Pin M12 Connector, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series T2, Wiring Entry None, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.