Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer, Range 0 to 1000 psi,

  • Mfr # G17M0242CD1000#

  • Zoro # G0121335


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Series
G2
Output
4 to 20mA DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Thin Film Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G17M0242CD1000#
Zoro #
G0121335
UPC #
783029579909
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
1 yr
Process Connection Size
1/4 in

Details

Item
Pressure Transmitter
Series
G2
Output
4 to 20mA DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Thin Film Technology
Housing
304 Stainless Steel
Power Required
9 to 36V DC
Output - Transmitter
4 to 20mA DC
Wiring Entry - Transmitter
1/2 in FNPT
Includes
Instructions
Loop Resistance
Dependent on Loop Supply Voltage
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Transmitter Type
Pressure Transmitter
Range Values - Transmitter
0 to 1000
Operating Temp.
-40 to 257 F
Power Required - Transmitters
9 to 36V DC
Process Connection Type - Transmitter
MNPT
NEMA Rating
NEMA 4X
Wetted Materials - Transmitters
Stainless Steel
Accuracy - Transmitter
+/-0.50% Full Scale
Process Connection
1/4 in Male NPT
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Max. Pressure (PSI)
2,000 psi
Wetted Materials
Stainless Steel
Range Units - Transmitter
psi
Thermal Error
+/-3% (-4 Degrees to 185 Degrees F)
Compatible With
Any Process Compatible with 316 Stainless Steel
Range
0 to 1000 psi
Storage Temperature Range
-40 Degrees F to 257 Degrees F
Standards
CE, CSA 222 6101-1, UL 61010-1
Fitting Material
304 Stainless Steel
Number of Wires
2
Overpressure
2x Range
Explosion/Fire Proof
No
Minimum Operating Temperature
-40 Degrees F
Housing Material
Nylon
Response Time
1 msec
Maximum Pressure
1,000 psi
Intrinsically Safe
No
Pressure Units
psi
Burst Pressure
5x Range
Maximum Operating Temperature
257 Degrees F
IP Rating
IP67
Minimum Pressure
0 psi
Wiring Entry
1/2 in FNPT Conduit Connection
Maximum Loop Resistance
1,227 Ohm Max
Process Connection Type
NPT
Electrical Connection
DIN 43650 Form A Connector
Process Connection Gender
Male
Loop Resistance - Maximum
1,227 Ohm Max
Pressure Type Measured
Gauge
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Maximum
257 Degrees F
Output Power
4 to 20mA DC
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
1,000 psi
Process Media Temperature - Minimum
-40 Degrees F
Input Voltage
9 to 36V DC
Pressure Measurement - Minimum
0 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 1,000 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.