Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer, Range 0 to 200 psi,

  • Mfr # G17M0142M1200#

  • Zoro # G0121746


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Series
G2
Output
4 to 20mA DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
4-Pin Mini-DIN Hirschmann G Series Connector
Housing
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G17M0142M1200#
Zoro #
G0121746
UPC #
783029566749
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/8 in
Process Connection Size
1/8 in

Details

Item
Pressure Transmitter
Series
G2
Output
4 to 20mA DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
4-Pin Mini-DIN Hirschmann G Series Connector
Housing
304 Stainless Steel
Power Required
9 to 36V DC
Wetted Materials
Stainless Steel
Process Connection Type - Transmitter
MNPT
Range Units - Transmitter
psi
Power Required - Transmitters
9 to 36V DC
Accuracy - Transmitter
+/-0.50% Full Scale
Range
0 to 200 psi
Output - Transmitter
4 to 20mA DC
Wiring Entry - Transmitter
1/2 in FNPT
Max. Pressure (PSI)
400 psi
NEMA Rating
NEMA 4X
Loop Resistance
Dependent on Loop Supply Voltage
Transmitter Type
Pressure Transmitter
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Thermal Error
+/-3% (-4 Degrees to 185 Degrees F)
Operating Temp.
-40 to 257 F
Includes
Instructions
Range Values - Transmitter
0 to 200
Wetted Materials - Transmitters
Stainless Steel
Electrical Connections - Transmitter
4 Pin Mini-DIN Connector
Compatible With
Any Process Compatible with 316 Stainless Steel
Burst Pressure
10x Range
Pressure Units
psi
Minimum Operating Temperature
-40 Degrees F
Process Connection Gender
Male
Response Time
1 msec
Wiring Entry
1/2 in FNPT Conduit Connection
Overpressure
2x Range
Maximum Pressure
200 psi
Fitting Material
304 Stainless Steel
Number of Wires
2
Storage Temperature Range
-40 Degrees F to 257 Degrees F
Standards
CE, CSA 222 6101-1, UL 61010-1
Maximum Operating Temperature
257 Degrees F
Process Connection Type
NPT
Minimum Pressure
0 psi
Intrinsically Safe
No
Housing Material
Nylon
Electrical Connection
4-Pin Mini-DIN Hirschmann G Series Connector
Explosion/Fire Proof
No
Maximum Loop Resistance
1,227 Ohm Max
IP Rating
IP67
Loop Resistance - Maximum
1,227 Ohm Max
Pressure Measurement - Minimum
0 psi
Pressure Type Measured
Gauge
Input Voltage
9 to 36V DC
Pressure Measurement - Maximum
200 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Output Power
4 to 20mA DC
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
257 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
NEMA Enclosure Rating
4X

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections 4-Pin Mini-DIN Hirschmann G Series Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.