Commercial Pressure Gauge, 0 to 160 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 113.13.25.160.L
  • Zoro # G5943021
product price: 
$
22.49
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
113.13.25.160.L
Zoro #
G5943021
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
27 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Diameter
62.5 mm
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Characteristics
With Brass Internals
Gauge Primary Range Numbered Graduations
20
Gauge Special Options
Heavy Duty
Gauge Secondary Range Values
0 to 160
Smallest Graduation
2 psi
Gauge Application
General-Purpose Case
Case Color
Black
Gauge Filled With
Glycerin
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Graduations
50 psi
Gauge Primary Range Smallest Graduation
20
Calibration Certificate Included
No
Case Material
ABS
Socket Material
Brass
Connection Type
MNPT
Standards
EN 837-1
Sensor Type
Bourdon Tube
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Pointer Material
ABS
Dry Dampening Feature
None
Primary Scale Numeric Increments
5
Pressure Range Type
Pressure
Gauge Case Liquid
Glycerin
Vibration Resistance
Liquid-Filled
Includes Calibration Certificate
No
Includes Vent Plug
Yes
Secondary Pressure Range
0 to 1,100 kPa
Accuracy Scale
Mid-Scale
Case Construction
Welded Joint
Accuracy Grade
ASME B40.100 Grade B
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Scale Type
Dual
Secondary Scale Units
kPa
Pointer Color
Black
Non-Sparking
No
Sensor Material
Bronze
Pressure Gauge Type
Commercial Pressure Gauge
Process Connection Gender
Male
Dial Color
White
Compatible Process Media
Liquids and Gases
Cleaned for Oxygen Service
No
Primary Scale Minor Graduations
20
Field Fillable
No
Removable Bezel
No
Dial Face Material
ABS
Maximum Pressure
160 psi
Operating Temperature Range
-4 Degrees to 140 Degrees F
NEMA Enclosure Rating
4
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
160 psi
Case Liquid
Glycerin
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Maximum
140 Degrees F
Compatible with Series
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
WIKA
IP Rating
IP65
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Operating Temperature - Minimum
-4 Degrees F
Compatible Series
Universal

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.