Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer, Range 0 to 300 psi,

  • Mfr # G17M0142F2300#

  • Zoro # G0122087


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Series
G2
Output
4 to 20mA DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
Cable & Wire Leads
Housing
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G17M0142F2300#
Zoro #
G0122087
UPC #
783029566701
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Lead Length (In.)
39
Process Connection Size - Transmitter
1/8 in
Process Connection Size
1/8 in
Cable Length
3 ft

Details

Item
Pressure Transmitter
Series
G2
Output
4 to 20mA DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
Cable & Wire Leads
Housing
304 Stainless Steel
Power Required
9 to 36V DC
Process Connection Type - Transmitter
MNPT
Range Units - Transmitter
psi
Wetted Materials - Transmitters
Stainless Steel
Accuracy - Transmitter
+/-0.50% Full Scale
Max. Pressure (PSI)
600 psi
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Range Values - Transmitter
0 to 300
Includes
Instructions
Transmitter Type
Pressure Transmitter
Compatible With
Any Process Compatible with 316 Stainless Steel
Wiring Entry - Transmitter
1/2 in FNPT
Thermal Error
+/-3% (-4 Degrees to 185 Degrees F)
Wetted Materials
Stainless Steel
Operating Temp.
-40 to 257 F
Power Required - Transmitters
9 to 36V DC
NEMA Rating
NEMA 4X
Output - Transmitter
4 to 20mA DC
Electrical Connections - Transmitter
3 ft Cable
Loop Resistance
Dependent on Loop Supply Voltage
Range
0 to 300 psi
Maximum Loop Resistance
1,227 Ohm Max
Explosion/Fire Proof
No
Maximum Pressure
300 psi
Response Time
1 msec
Burst Pressure
10x Range
Housing Material
Nylon
Process Connection Gender
Male
Overpressure
2x Range
Pressure Units
psi
Intrinsically Safe
No
Cable Coating
PVC
Electrical Connection
Cable & Wire Leads
Process Connection Type
NPT
Minimum Operating Temperature
-40 Degrees F
Number of Wires
2
Storage Temperature Range
-40 Degrees F to 257 Degrees F
Maximum Operating Temperature
257 Degrees F
Fitting Material
304 Stainless Steel
Standards
CE, CSA 222 6101-1, UL 61010-1
Minimum Pressure
0 psi
IP Rating
IP67
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Loop Resistance - Maximum
1,227 Ohm Max
Input Voltage
9 to 36V DC
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
257 Degrees F
Pressure Measurement - Maximum
300 psi
Pressure Measurement - Minimum
0 psi
Output Power
4 to 20mA DC
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Type Measured
Gauge
NEMA Enclosure Rating
4X

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.