Zoro Homepage

Pressure Transducer, Range 0 to 3000 psi,

  • Mfr # G17M0242EW3000#

  • Zoro # G0121012


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Series
G2
Output
4 to 20mA DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
4-Pin M12 Connector
Features
Thin Film Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G17M0242EW3000#
Zoro #
G0121012
UPC #
783029579992
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/4 in
Process Connection Size
1/4 in

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 3,000 psi, Electrical Connections 4-Pin M12 Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.