Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer, Range 0 to 3000 psi,

  • Mfr # G17MEK42EW3000#

  • Zoro # G0121231


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Series
G2
Output
4 to 20mA DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
4-Pin M12 Connector
Housing
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G17MEK42EW3000#
Zoro #
G0121231
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
7/16"-20
Process Connection Size
7/16 in

Details

Item
Pressure Transmitter
Series
G2
Output
4 to 20mA DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
4-Pin M12 Connector
Housing
304 Stainless Steel
Power Required
9 to 36V DC
Wiring Entry - Transmitter
1/2 in FNPT
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Includes
Instructions
Output - Transmitter
4 to 20mA DC
Wetted Materials
Stainless Steel
Transmitter Type
Pressure Transmitter
Wetted Materials - Transmitters
Stainless Steel
Range
0 to 3000 psi
Accuracy - Transmitter
+/-0.50% Full Scale
Process Connection Type - Transmitter
SAE Male
Compatible With
Any Process Compatible with 316 Stainless Steel
Power Required - Transmitters
9 to 36V DC
Operating Temp.
-40 to 257 F
Max. Pressure (PSI)
6,000 psi
Loop Resistance
Dependent on Loop Supply Voltage
NEMA Rating
NEMA 4X
Range Values - Transmitter
0 to 3000
Range Units - Transmitter
psi
Thermal Error
+/-3% (-4 Degrees to 185 Degrees F)
Electrical Connections - Transmitter
4 Pin M12 Connector
Burst Pressure
5x Range
Process Connection Gender
Male
IP Rating
IP67
Explosion/Fire Proof
No
Maximum Pressure
3,000 psi
Maximum Operating Temperature
257 Degrees F
Electrical Connection
4-Pin M12 Connector
Maximum Loop Resistance
1,227 Ohm Max
Overpressure
2x Range
Storage Temperature Range
-40 Degrees F to 257 Degrees F
Process Connection Type
SAE
Intrinsically Safe
No
Minimum Pressure
0 psi
Housing Material
Nylon
Wiring Entry
1/2 in FNPT Conduit Connection
Minimum Operating Temperature
-40 Degrees F
Fitting Material
304 Stainless Steel
Response Time
1 msec
Standards
CE, CSA 222 6101-1, UL 61010-1
Pressure Units
psi
Number of Wires
2
Input Voltage
9 to 36V DC
Output Power
4 to 20mA DC
Pressure Type Measured
Gauge
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Process Media Temperature - Maximum
257 Degrees F
Pressure Measurement - Maximum
3,000 psi
Process Media Temperature - Minimum
-40 Degrees F
Loop Resistance - Maximum
1,227 Ohm Max
Intrinsic Safety
Not Specified Intrinsically Safe
NEMA Enclosure Rating
4X
Pressure Measurement - Minimum
0 psi

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 3,000 psi, Electrical Connections 4-Pin M12 Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 7/16 in, Process Connection Type SAE, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.