Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer, Range 0 to 500 psi,

  • Mfr # G17MEK42M1500#

  • Zoro # G0121877


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Series
G2
Output
4 to 20mA DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
4-Pin Mini-DIN Hirschmann G Series Connector
Housing
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G17MEK42M1500#
Zoro #
G0121877
UPC #
783029566503
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
7/16"-20
Manufacturers Warranty Length
1 yr
Process Connection Size
7/16 in

Details

Item
Pressure Transmitter
Series
G2
Output
4 to 20mA DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
4-Pin Mini-DIN Hirschmann G Series Connector
Housing
304 Stainless Steel
Power Required
9 to 36V DC
Wiring Entry - Transmitter
1/2 in FNPT
Transmitter Type
Pressure Transmitter
Max. Pressure (PSI)
1,000 psi
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Thermal Error
+/-3% (-4 Degrees to 185 Degrees F)
Wetted Materials - Transmitters
Stainless Steel
NEMA Rating
NEMA 4X
Wetted Materials
Stainless Steel
Process Connection Type - Transmitter
SAE Male
Power Required - Transmitters
9 to 36V DC
Compatible With
Any Process Compatible with 316 Stainless Steel
Operating Temp.
-40 to 257 F
Includes
Instructions
Range Units - Transmitter
psi
Output - Transmitter
4 to 20mA DC
Electrical Connections - Transmitter
4 Pin Mini-DIN Connector
Range Values - Transmitter
0 to 500
Loop Resistance
Dependent on Loop Supply Voltage
Accuracy - Transmitter
+/-0.50% Full Scale
Range
0 to 500 psi
Burst Pressure
10x Range
Storage Temperature Range
-40 Degrees F to 257 Degrees F
Maximum Pressure
500 psi
Wiring Entry
1/2 in FNPT Conduit Connection
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
257 Degrees F
Explosion/Fire Proof
No
Process Connection Gender
Male
Process Connection Type
SAE
IP Rating
IP67
Standards
CE, CSA 222 6101-1, UL 61010-1
Minimum Pressure
0 psi
Maximum Loop Resistance
1,227 Ohm Max
Overpressure
2x Range
Pressure Units
psi
Number of Wires
2
Intrinsically Safe
No
Electrical Connection
4-Pin Mini-DIN Hirschmann G Series Connector
Response Time
1 msec
Housing Material
Nylon
Fitting Material
304 Stainless Steel
Process Media Temperature - Maximum
257 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Output Power
4 to 20mA DC
Pressure Measurement - Minimum
0 psi
Input Voltage
9 to 36V DC
Pressure Measurement - Maximum
500 psi
Pressure Type Measured
Gauge
Loop Resistance - Maximum
1,227 Ohm Max
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections 4-Pin Mini-DIN Hirschmann G Series Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 7/16 in, Process Connection Type SAE, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.