Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer, Range 0 to 5000 psi,

  • Mfr # G17MEK42F25000#

  • Zoro # G0122236


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Series
G2
Output
4 to 20mA DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
Cable & Wire Leads
Housing
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G17MEK42F25000#
Zoro #
G0122236
UPC #
783029578698
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
7/16"-20
Lead Length (In.)
39
Manufacturers Warranty Length
1 yr
Process Connection Size
7/16 in
Cable Length
3 ft

Details

Item
Pressure Transmitter
Series
G2
Output
4 to 20mA DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
Cable & Wire Leads
Housing
304 Stainless Steel
Power Required
9 to 36V DC
Wetted Materials
Stainless Steel
Loop Resistance
Dependent on Loop Supply Voltage
Thermal Error
+/-3% (-4 Degrees to 185 Degrees F)
Operating Temp.
-40 to 257 F
Range
0 to 5000 psi
Range Units - Transmitter
psi
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Output - Transmitter
4 to 20mA DC
Wetted Materials - Transmitters
Stainless Steel
Power Required - Transmitters
9 to 36V DC
Compatible With
Any Process Compatible with 316 Stainless Steel
Wiring Entry - Transmitter
1/2 in FNPT
Electrical Connections - Transmitter
3 ft Cable
Accuracy - Transmitter
+/-0.50% Full Scale
Max. Pressure (PSI)
7,500 psi
Process Connection Type - Transmitter
SAE Male
Range Values - Transmitter
0 to 5000
Transmitter Type
Pressure Transmitter
NEMA Rating
NEMA 4X
Includes
Instructions
IP Rating
IP67
Maximum Pressure
5,000 psi
Pressure Units
psi
Housing Material
Nylon
Overpressure
1.5x Range
Process Connection Type
SAE
Standards
CE, CSA 222 6101-1, UL 61010-1
Fitting Material
304 Stainless Steel
Burst Pressure
5x Range
Response Time
1 msec
Number of Wires
2
Cable Coating
PVC
Process Connection Gender
Male
Explosion/Fire Proof
No
Storage Temperature Range
-40 Degrees F to 257 Degrees F
Maximum Loop Resistance
1,227 Ohm Max
Electrical Connection
Cable & Wire Leads
Intrinsically Safe
No
Maximum Operating Temperature
257 Degrees F
Minimum Pressure
0 psi
Minimum Operating Temperature
-40 Degrees F
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
5,000 psi
Process Media Temperature - Maximum
257 Degrees F
Output Power
4 to 20mA DC
Input Voltage
9 to 36V DC
Pressure Type Measured
Gauge
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Intrinsic Safety
Not Specified Intrinsically Safe
Loop Resistance - Maximum
1,227 Ohm Max
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 5,000 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 7/16 in, Process Connection Type SAE, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.