Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer with Display, 5000psi

  • Mfr # GC517F0242CD5000#G

  • Zoro # G0132824


product price: $867.99
/ea
Free Shipping & Returns

Key Features

Series
GC51
Output
4 to 20 mA
Accuracy
+/-0.25% of Full Scale
Electrical Connections
Screw Terminals
Features
Key Lock, Loop Check, Push Button Configurability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC517F0242CD5000#G
Zoro #
G0132824
UPC #
-
Country of Origin
Japan

Dimensions

Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
1 yr
Overall Height - Transmitter
3.35 in
Overall Depth - Transmitter
3.62 in
Diameter - Transmitter
2.56 in
Overall Height
3.35 in
Diameter
2.56 in
Housing Length
3 9/16 in
Manufacturer Warranty Length
1 yr
Process Connection Size
1/4 in
Overall Width
2.56 in
Housing Height
3 5/16 in
Overall Diameter
2.56 in

Details

Item
Indicating Transmitter
Series
GC51
Output
4 to 20 mA
Accuracy
+/-0.25% of Full Scale
Electrical Connections
Screw Terminals
Features
Key Lock, Loop Check, Push Button Configurability
Housing
Aluminum
Power Required
12 to 32 V DC
Wetted Materials
17-4PH Stainless Steel, 316 Stainless Steel
Transmitter Type
Pressure Transmitter
Includes
Mounting Bracket
Display - Transmitter
3-1/2 Digit Backlit LCD
Range Units - Transmitter
psi
Process Connection Type - Transmitter
FNPT
Display
Backlit 3 1/2 Digit LCD
NEMA Rating
NEMA 4X
Display Units
psi
Range
0 to 5000 Psi
Shape - Transmitter
Irregular
Thermal Error
+/-0.02% of Full Scale/C Degrees
Accuracy - Transmitter
+/-0.25% Full Scale
Range Values - Transmitter
0 to 5000
Wetted Materials - Transmitters
316 Stainless Steel
Power Required - Transmitters
12 to 32V DC
Operating Temp. - Transmitter
14 Degrees to 140 Degrees F
Electrical Connections - Transmitter
Terminal Board
Output - Transmitter
4 to 20mA DC
Wiring Entry - Transmitter
1/2 in FNPT
Loop Resistance
Dependent on Loop Supply Voltage
Max. Pressure (PSI)
7,500 psi
Connection Location - Transmitter
Bottom
Operating Temp.
14 to 140 F
Explosion/Fire Proof
No
Standards
CE, CRN, RoHS
Fitting Material
17-4PH Stainless Steel/316 Stainless Steel
Storage Temperature Range
-4 Degrees F to 158 Degrees F
Response Time
30 msec
Overpressure
1.5x Range
Process Connection Location
Back
Minimum Pressure
0 psi
Burst Pressure
3x Range
Electrical Connection
Screw Terminals
Weight
1 lb
IP Rating
IP66
Display Screen Type
LCD
Housing Material
Aluminum
Wiring Entry
1/2 in FNPT Conduit Connection
Maximum Pressure
5,000 psi
Calibration Certificate Included
No
For Use With Media Type
Liquid, Gas
Number of Wires
2
Primary Scale Units
psi
Process Connection Type
NPT
Process Connection Gender
Female
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Pressure Units
psi
Display Type
Digital
Shape
Irregular
Intrinsically Safe
No
Output Power
4 to 20 mA
Pressure Measurement - Maximum
5,000 psi
Input Voltage
12 to 32 V DC
Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
14 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Digital Display Screen Type
LCD

Description

Indicating Transmitter, Output 4 to 20 mA, Process Connection Gender Female, Process Connection Location Back, Process Connection Size 1/4 in, Maximum Pressure 5,000 psi, Minimum Pressure 0 psi, Accuracy +/-0.25 Percent of Full Scale, IP Rating IP66, NEMA Rating NEMA 4X, Number of Wires 2, Display Units psi, Fitting Material 17-4PH Stainless Steel/316 Stainless Steel, Display Screen Type LCD, Wiring Entry 1/2 in FNPT Conduit Connection, Safety Rating -, Series GC51, Display Type Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.