Shop SSI

Digital Industrial Vacuum Gauge, -30 to 0 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # MG1-30/0-A-9V-R
  • Zoro # G6528431

product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MG1-30/0-A-9V-R
Zoro #
G6528431
UPC #
-
Country of Origin
Peru
Item
Digital Industrial Vacuum Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Food Processing Industry, Hydraulics
Gauge Case Material
ABS
Series
MG1
Lens Material
N/A - No lens
Primary Pressure Range
-30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Socket Material
304L Stainless Steel
Peak Hold
Yes
Number of Display Digits
4
Case Color
Black
Powered By
9V Battery
Features
Backlight, Multiple Pressure Units, Peak Hold, Rubber Boot, Zero Adjustment
Calibration Certificate
No
Display
LCD
Resolution
Range Dependent
Case Material
ABS Plastic
Agency Compliance
RoHS
Display Units
bar, Mpa, psi
Memory Storage
Max.
Gauge Application
For Liquids & Gases
Standards
CE Certified, NIST
Connection Type
MNPT
Display Screen Type
LCD
Non-Sparking
No
Pressure Range Type
Vacuum
Includes Mounting Hardware
No
Adjustable Set Points
Yes
Accuracy Grade Gauge Type
Industrial
Case Shape
Round
Process Connection Gender
Male
Response Time
Less Than 1 ms
Auto-Shutoff
Yes
Display Range
-30 to 0 in Hg
Pressure Gauge Type
Industrial Pressure Gauge
Includes Batteries
Batteries Included
Power Source
Battery
Primary Display Range
-30 to 0
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Primary Display Units
in Hg/psi
Number of Digits
4
Process Temperature Range
-20 Degrees to 85 Degrees C
Sensor Material
316L Stainless Steel
Compatible Process Media
Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water
Low Battery Indicator
No
Includes Rubber Boot
Yes
Vibration Resistance
Yes
Case Construction
Corrosion Resistant
Weatherproof
No
Sensor Type
Diaphragm
Includes Calibration Certificate
No
Backlit Screen
Yes
Languages
English
Accuracy Grade
Grade 1A
Burst Pressure
15,000 psi
Automatic Shut-Off Time
3 min
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Process Media Temperature - Minimum
14 Degrees F
Pressure Measurement - Maximum
0 psi
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
140 Degrees F
Pressure Measuring Units
bar, Mpa, psi
Pressure Measurement - Minimum
-30 in Hg
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Case Depth
46 mm
Nominal Dial Size
2 1/2 in
Case Diameter
2.5 in
Battery Size
9V

Description

Digital Industrial Vacuum Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 2 1/2 in, Lens Material N/A - No lens, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Not Rated, Compatible Process Media Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water, Sensor Material 316L Stainless Steel, Socket Material 304L Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units bar, Mpa, psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.