Zoro Homepage

Pressure Transmitter, 1,000 psi

  • Mfr # E2FA5NF0415CFX03F1000#

  • Zoro # G415246724


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Series
E2F
Accuracy
+/-0.50%
Features
External Magnetic Offset and Span Adjustment, Truaccuracy Standard Eliminates Confusion from Statistically Derived Accuracy Specifications and Avoids the Need for User Calibration at the Time of Installation, CVD Thin Film Technology
Thermal Error
+/-0.005% (Offset); +/-0.005% (Span)
Process Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2FA5NF0415CFX03F1000#
Zoro #
G415246724
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Overall Width
0.87 in
Cable Length
3 ft
Overall Height
5.08 in

Details

Item
Pressure Transmitter
Series
E2F
Accuracy
+/-0.50%
Features
External Magnetic Offset and Span Adjustment, Truaccuracy Standard Eliminates Confusion from Statistically Derived Accuracy Specifications and Avoids the Need for User Calibration at the Time of Installation, CVD Thin Film Technology
Thermal Error
+/-0.005% (Offset); +/-0.005% (Span)
Process Connection Type
NPT
Overpressure
2x
Standards
ATEX, CE, CRM, CSA, FM, IECEx, RoHS, SIL 3 Capable, UKCA
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
Response Time
4 msec
Pressure Measurement - Maximum
1,000 psi
Pressure Type Measured
Gauge
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Process Media Temperature - Maximum
176 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Input Voltage
9 to 36V DC
Burst Pressure
8x
Process Connection Gender
Female
Intrinsic Safety
Not Specified Intrinsically Safe
Resistance Properties
Shock Resistant, Vibration Resistant
Output Power
1 to 5V DC
IP Rating
IP66
Number of Wires
3
Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Electrical Connection
1/2 in NPT Conduit with Cable
Housing Material
Stainless Steel

Description

Pressure Transmitter, Accuracy +/-0.50 Percent, Number of Wires 3, Process Connection Gender Female, Process Connection Size 1/2 in, Process Connection Type NPT, IP Rating IP66, Series E2F, Housing Material Stainless Steel, Burst Pressure 8x, Cable Length 3 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.