Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transmitter, 15 psi

  • Mfr # E2GC3CM0442FCX03F15#

  • Zoro # G507481590


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Series
E2G
Output
4 to 20mA DC
Accuracy
+/-0.25% of Span
Electrical Connections
Overmold Cable
Features
External Magnetic, Standard Ranges from Vacuum to 20,000 psi, Wide Assortment of Analog Outputs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2GC3CM0442FCX03F15#
Zoro #
G507481590
UPC #
888065541221
Country of Origin
United States

Dimensions

Overall Width
0.87 in
Process Connection Size
1/2 in
Overall Height
4.34 in
Cable Length
3 ft

Details

Item
Pressure Transmitter
Series
E2G
Output
4 to 20mA DC
Accuracy
+/-0.25% of Span
Electrical Connections
Overmold Cable
Features
External Magnetic, Standard Ranges from Vacuum to 20,000 psi, Wide Assortment of Analog Outputs
Power Required
9 to 36V DC
Safety Rating
Class A, Group 1
Process Connection
1/2 in Male NPT
Thermal Error
+/-0.005% (Offset/Span)
Maximum Pressure
15 psi
Calibration Certificate Included
Yes
Overpressure
2x Range
NEMA Rating
NEMA 4X
Housing Material
Stainless Steel
IP Rating
IP65
Burst Pressure
5x Range
Process Connection Gender
Male
Maximum Loop Resistance
1,200 Ohm
Response Time
4 msec
Standards
CE, CNR, ROHS, UL Listed
Number of Wires
2
Storage Temperature Range
-58 Degrees to 257 Degrees F
Maximum Operating Temperature
257 Degrees F
Pressure Units
psi
Type of Pressure
Absolute
Minimum Operating Temperature
-40 Degrees F
Process Connection Type
NPT
Pressure Type Measured
Gauge
Process Media Temperature - Maximum
257 Degrees F
Output Power
4 to 20mA DC
Pressure Measurement - Maximum
15 psi
Intrinsic Safety
Not Specified Intrinsically Safe
NEMA Enclosure Rating
4X
Loop Resistance - Maximum
1,200 Ohm
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Input Voltage
9 to 36V DC
Electrical Connection
Cable

Description

Pressure Transmitter, Maximum Pressure 15 psi, Electrical Connections Overmold Cable, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Span, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series E2G, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Safety Rating Class A, Group 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.