Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transmitter, 200 psi

  • Mfr # E2GB7NM0442FCX03F200#

  • Zoro # G907481572


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Series
E2G
Output
4 to 20mA DC
Accuracy
+/-1.00% of Span
Electrical Connections
Overmold Cable
Features
External Magnetic, Standard Ranges from Vacuum to 20,000 psi, Wide Assortment of Analog Outputs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2GB7NM0442FCX03F200#
Zoro #
G907481572
UPC #
888065541061
Country of Origin
United States

Dimensions

Overall Width
0.87 in
Overall Height
4.34 in
Cable Length
3 ft
Process Connection Size
1/2 in

Details

Item
Pressure Transmitter
Series
E2G
Output
4 to 20mA DC
Accuracy
+/-1.00% of Span
Electrical Connections
Overmold Cable
Features
External Magnetic, Standard Ranges from Vacuum to 20,000 psi, Wide Assortment of Analog Outputs
Power Required
9 to 36V DC
Safety Rating
Class A, Group 1
Standards
CE, CNR, ROHS, UL Listed
Minimum Operating Temperature
-40 Degrees F
Thermal Error
+/-0.005% (Offset/Span)
Pressure Units
psi
Overpressure
1.5x Range
Process Connection Gender
Male
IP Rating
IP67
Process Connection Type
NPT
NEMA Rating
NEMA 4X
Burst Pressure
8x Range
Maximum Pressure
200 psi
Storage Temperature Range
-58 Degrees to 257 Degrees F
Process Connection
1/2 in Male NPT
Type of Pressure
Absolute
Maximum Loop Resistance
1,200 Ohm
Maximum Operating Temperature
257 Degrees F
Number of Wires
2
Response Time
4 msec
Housing Material
Stainless Steel
Input Voltage
9 to 36V DC
Output Power
4 to 20mA DC
Electrical Connection
Cable
Loop Resistance - Maximum
1,200 Ohm
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Pressure Type Measured
Gauge
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Maximum
257 Degrees F
Pressure Measurement - Minimum
0 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
200 psi

Description

Pressure Transmitter, Maximum Pressure 200 psi, Electrical Connections Overmold Cable, Output 4 to 20mA DC, Accuracy +/-1.00 Percent of Span, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series E2G, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Safety Rating Class A, Group 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.