Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transmitter, 3,000 psi

  • Mfr # E2GB3CM0242CCX03F3000#

  • Zoro # G907481619


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Series
E2G
Output
4 to 20mA DC
Accuracy
+/-0.25% of Span
Electrical Connections
1/2 in NPT Conduit with Cable
Features
External Magnetic, Standard Ranges from Vacuum to 20,000 psi, Wide Assortment of Analog Outputs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2GB3CM0242CCX03F3000#
Zoro #
G907481619
UPC #
888065540774
Country of Origin
United States

Dimensions

Cable Length
3 ft
Overall Width
0.87 in
Process Connection Size
1/4 in
Overall Height
4.34 in

Details

Item
Pressure Transmitter
Series
E2G
Output
4 to 20mA DC
Accuracy
+/-0.25% of Span
Electrical Connections
1/2 in NPT Conduit with Cable
Features
External Magnetic, Standard Ranges from Vacuum to 20,000 psi, Wide Assortment of Analog Outputs
Power Required
9 to 36V DC
Safety Rating
Class A, Group 1
Overpressure
1.2x Range
Minimum Operating Temperature
-40 Degrees F
Thermal Error
+/-0.005% (Offset/Span)
Storage Temperature Range
-58 Degrees to 257 Degrees F
Housing Material
Stainless Steel
Response Time
4 msec
Maximum Loop Resistance
1,200 Ohm
Process Connection
1/4 in Male NPT
IP Rating
IP66
Number of Wires
2
Maximum Operating Temperature
257 Degrees F
Pressure Units
psi
Standards
CE, CNR, ROHS, UL Listed
Calibration Certificate Included
Yes
NEMA Rating
NEMA 4X
Type of Pressure
Absolute
Process Connection Type
NPT
Burst Pressure
5x Range
Maximum Pressure
3,000 psi
Process Connection Gender
Male
Pressure Type Measured
Gauge
Pressure Measurement - Minimum
0 psi
Loop Resistance - Maximum
1,200 Ohm
Electrical Connection
1/2 in NPT Conduit with Cable
Process Media Temperature - Minimum
-40 Degrees F
Output Power
4 to 20mA DC
Pressure Measurement - Maximum
3,000 psi
NEMA Enclosure Rating
4X
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Process Media Temperature - Maximum
257 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Input Voltage
9 to 36V DC

Description

Pressure Transmitter, Maximum Pressure 3,000 psi, Electrical Connections 1/2 in NPT Conduit with Cable, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Span, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series E2G, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.