Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transmitter, 30 psi

  • Mfr # E2GB3CM0242DAX00030#

  • Zoro # G507481569


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Series
E2G
Output
4 to 20mA DC
Accuracy
+/-0.25% of Span
Electrical Connections
Hirschmann EN 175301-803 Form a Connector
Features
External Magnetic, Standard Ranges from Vacuum to 20,000 psi, Wide Assortment of Analog Outputs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2GB3CM0242DAX00030#
Zoro #
G507481569
UPC #
888065540408
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Overall Height
4.34 in
Overall Width
0.87 in

Details

Item
Pressure Transmitter
Series
E2G
Output
4 to 20mA DC
Accuracy
+/-0.25% of Span
Electrical Connections
Hirschmann EN 175301-803 Form a Connector
Features
External Magnetic, Standard Ranges from Vacuum to 20,000 psi, Wide Assortment of Analog Outputs
Power Required
9 to 36V DC
Safety Rating
Class A, Group 1
Maximum Operating Temperature
257 Degrees F
Process Connection Type
NPT
Overpressure
1.5x Range
Housing Material
Stainless Steel
Pressure Units
psi
Maximum Loop Resistance
1,200 Ohm
Standards
CE, CNR, ROHS, UL Listed
Calibration Certificate Included
Yes
Number of Wires
2
NEMA Rating
NEMA 4X
Response Time
4 msec
Storage Temperature Range
-58 Degrees to 257 Degrees F
Process Connection Gender
Male
Maximum Pressure
30 psi
Thermal Error
+/-0.005% (Offset/Span)
Burst Pressure
8x Range
Minimum Operating Temperature
-40 Degrees F
Type of Pressure
Absolute
IP Rating
IP65
Input Voltage
9 to 36V DC
Pressure Measurement - Maximum
30 psi
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Maximum
257 Degrees F
NEMA Enclosure Rating
4X
Loop Resistance - Maximum
1,200 Ohm
Pressure Type Measured
Gauge
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Electrical Connection
Hirschmann(R) EN175301-803 Form A
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 psi
Output Power
4 to 20mA DC

Description

Pressure Transmitter, Maximum Pressure 30 psi, Electrical Connections Hirschmann EN 175301-803 Form a Connector, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Span, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series E2G, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.