Process Compound Gauge, 30 to 0 to 100 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451279SS04LXLLVAC/100

  • Zoro # G2836723


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451279SS04LXLLVAC/100
Zoro #
G2836723
UPC #
723259700452
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Depth
3.36 in
Case Diameter
5.81 in
Manufacturer Warranty Length
10 yr
Bolt Circle Diameter
5.375 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
Gauge Case Material
Phenolic
Series
1279
Lens Material
Glass
Primary Pressure Range
30 to 0 to 100
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Mounting Method
Surface
Case Color
Black
Gauge Special Options
PLUS!(TM) Performance
Smallest Graduation
1 in Hg, 2 psi
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
1/2
Graduations
10 in Hg, 10 psi
Gauge Application
Process
Socket Material
316L Stainless Steel
Case Material
Phenolic, Polycarbonate
Wetted Materials
Stainless Steel
Standards
ASME, CE UKCA, CRN, NSF
Connection Type
MNPT
Accuracy Scale
Full Scale
Primary Pressure Scale Color
Black
Movement Material
400 Stainless Steel
Includes Vent Plug
No
Pressure Range Type
Compound
Pressure Gauge Type
Process Pressure Gauge
Movement Type
Adjustable Rotary
Sensor Type
Bourdon Tube
Field Fillable
No
Accuracy Grade
ASME B40.100 Grade 2A
Includes Mounting Hardware
No
Pointer Material
Aluminum
Freeze Resistant Movement
No
Primary Scale Minor Graduations
1, 2
Bezel Material
Polycarbonate
Scale Type
Single
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Panel Mount Characteristics
3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle
Gauge Case Liquid
None
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F (-29 Degrees to 93 Degrees C)
Process Connection Gender
Male
Sensor Material
316L Stainless Steel
Bezel Mounting Type
Threaded
Dry Dampening Feature
PLUS! Performance
Vibration Resistance
Dry Case Vibration-Dampened
Compatible Process Media
Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
Process Temperature Range
-20 Degrees to 250 Degrees F
Non-Sparking
No
Removable Bezel
Yes
Dial Color
White
Pointer Characteristics
Micrometer Adjustable
Case Construction
Solid Front with Pressure Relief Back
Pointer Color
Black
Maximum Pressure
100 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
200 Degrees F
Primary Scale Color
Black
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg

Description

Process Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 100, Dry Dampening Feature PLUS! Performance, Vibration Resistance Dry Case Vibration-Dampened, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products