Shop WINTERS

Industrial Pressure Gauge, 0 to 60 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1061WBYG
  • Zoro # G1198441

product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFP1061WBYG
Zoro #
G1198441
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Includes
Restrictor Screw
Case Color
Gray
Gauge Special Options
Heavy Duty
Characteristics
Protects Against Vibration and Pulsation
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Secondary Scale Units
kPa
Over-Pressure Limit
25%
Gauge Case Liquid
Glycerin
Secondary Pressure Range
0 to 410
Bezel Gasket Material
Buna-N
Includes Calibration Certificate
No
Removable Bezel
Yes
Sensor Type
Bourdon Tube
Pointer Color
Black
Sensor Material
316L Stainless Steel
Includes Vent Plug
No
Vibration Resistance
Liquid-Filled
Bezel Material
304 Stainless Steel
Dial Color
Reflective Fluorescent Yellow-Green
Field Fillable
No
Movement Material
304 Stainless Steel
Case Construction
Welded Joint
Pressure Gauge Type
Industrial Pressure Gauge
Process Temperature Range
-40 Degrees to 250 Degrees F
Scale Type
Dual
Accuracy Grade
ASME B40.100 Grade 1A
Pointer Material
Aluminum
Non-Sparking
No
Compatible Process Media
Oil
Process Connection Gender
Male
Accuracy Scale
Full Scale
Freeze Resistant Movement
No
Bezel Mounting Type
Bayonet Ring
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Pointer Characteristics
Micrometer Adjustable
Includes Mounting Hardware
No
Dry Dampening Feature
None
Dial Face Material
Aluminum
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Operating Temperature Range
-4 Degrees to 150 Degrees F
Compatible with Brand
Universal
Operating Temperature - Minimum
-4 Degrees F
Process Media Temperature - Maximum
250 Degrees F
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Maximum
60 psi
Secondary Scale Pressure Measurement - Maximum
410 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP66
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Case Depth
1.858 in
Manufacturer Warranty Length
5 yr
Case Diameter
6.338 in
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow-Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.