Process Pressure Gauge, 0 to 100 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451379ASL04L100#

  • Zoro # G2689005


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451379ASL04L100#
Zoro #
G2689005
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Depth
3.375 in
Case Diameter
5.812 in
Bolt Circle Diameter
5.375 in
Manufacturer Warranty Length
10 yr
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
Gauge Case Material
Aluminum
Series
1379
Lens Material
Glass
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Primary Range Smallest Graduation
10
Case Color
Black
Gauge Filled With
Glycerin
Gauge Application
General Purpose
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
10
Smallest Graduation
10 psi
Graduations
10 psi
For Use With
Media Compatible with Bronze
Socket Material
Brass
Case Material
Aluminum
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Standards
ASME, CE, CRN, UKCA
Movement Type
Rotary
Process Temperature Range
20 Degrees to 150 Degrees F
Non-Sparking
No
Pointer Characteristics
Micrometer Adjustable
Removable Bezel
No
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.100 Grade 2A
Bezel Material
Polypropylene
Primary Pressure Scale Color
Black
Gauge Case Liquid
Glycerin
Freeze Resistant Movement
No
Includes Vent Plug
No
Case Construction
Solid Front with Pressure Relief Back
Panel Mount Characteristics
3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle
Pressure Gauge Type
Process Pressure Gauge
Process Connection Gender
Male
Accuracy Scale
Full Scale
Pointer Color
Black
Dial Color
White
Movement Material
400 Stainless Steel
Dry Dampening Feature
None
Sensor Type
Bourdon Tube
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Primary Scale Numeric Increments
10
Case Finish
Epoxy Coated
Includes Calibration Certificate
No
Ambient Operating Temperature Range
20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
Sensor Material
Bronze
Vibration Resistance
Liquid-Filled
Burst Pressure
1,100 psi
Pointer Material
Aluminum
Compatible Process Media
Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
Primary Scale Minor Graduations
10
Dial Face Material
Aluminum
Scale Type
Single
Field Fillable
Yes
Maximum Pressure
100 psi
Operating Temperature Range
0 Degrees to 150 Degrees F
Operating Temperature - Minimum
20 Degrees F
IP Rating
IP66
Primary Scale Pressure Measurement - Maximum
100 psi
NEMA Enclosure Rating
4X
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Color
Black
Process Media Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
20 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.