Process Pressure Gauge, 0 to 3,000 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451379SSL04L3000#

  • Zoro # G3680801


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451379SSL04L3000#
Zoro #
G3680801
UPC #
723259820457
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.812 in
Manufacturer Warranty Length
10 yr
Case Depth
3.375 in
Bolt Circle Diameter
5.375 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
Gauge Case Material
Aluminum
Series
1379
Lens Material
Glass
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Mounting Method
Surface
Case Color
Black
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
50
Smallest Graduation
50 psi
Graduations
500 psi
Gauge Primary Range Numbered Graduations
500
For Use With
Media Compatible with Bronze
Calibration Certificate Included
No
Gauge Application
Process
Socket Material
316L Stainless Steel
Case Material
Aluminum
Standards
ASME, CE, CRN, UKCA
Wetted Materials
Stainless Steel
Connection Type
MNPT
Includes Mounting Hardware
No
Gauge Case Liquid
Glycerin
Sensor Type
Bourdon Tube
Dial Color
White
Burst Pressure
23,400 psi
Bezel Material
Polypropylene
Pointer Characteristics
Micrometer Adjustable
Includes Calibration Certificate
No
Case Construction
Solid Front with Pressure Relief Back
Process Connection Gender
Male
Process Temperature Range
20 Degrees to 150 Degrees F
Includes Vent Plug
No
Pressure Gauge Type
Process Pressure Gauge
Scale Type
Single
Non-Sparking
No
Accuracy Scale
Full Scale
Primary Scale Minor Graduations
50
Vibration Resistance
Liquid-Filled
Pressure Range Type
Pressure
Primary Pressure Scale Color
Black
Dry Dampening Feature
None
Movement Material
400 Stainless Steel
Field Fillable
Yes
Compatible Process Media
Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
Cleaned for Oxygen Service
No
Ambient Operating Temperature Range
20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
Removable Bezel
No
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 2A
Freeze Resistant Movement
No
Panel Mount Characteristics
3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle
Movement Type
Rotary
Dial Face Material
Aluminum
Pointer Color
Black
Sensor Material
316L Stainless Steel
Case Finish
Epoxy Coated
Primary Scale Numeric Increments
500
Maximum Pressure
3000
Operating Temperature Range
0 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
20 Degrees F
Case Liquid
Glycerin
Primary Scale Color
Black
Process Media Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
3,000 psi
IP Rating
IP66
Operating Temperature - Minimum
20 Degrees F
NEMA Enclosure Rating
4X

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.