Process Pressure Gauge, 0 to 400 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451279SS04LXLL400

  • Zoro # G3235023


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451279SS04LXLL400
Zoro #
G3235023
UPC #
723259700377
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.81 in
Nominal Dial Size
4 1/2 in
Case Depth
3.36 in
Manufacturer Warranty Length
10 yr
Bolt Circle Diameter
5.375 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
Gauge Case Material
Phenolic
Series
1279
Lens Material
Glass
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Primary Range Smallest Graduation
5
Graduations
50 psi
Case Color
Black
Gauge Special Options
PLUS!(TM) Performance
Calibration Certificate Included
No
Gauge Mounting Method
Surface
Smallest Graduation
5 psi
Gauge Application
Process
Case Material
Phenolic, Polycarbonate
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ASME, CE UKCA, CRN, NSF
Wetted Materials
Stainless Steel
Sensor Material
316L Stainless Steel
Panel Mount Characteristics
3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle
Includes Vent Plug
No
Sensor Type
Bourdon Tube
Field Fillable
No
Includes Mounting Hardware
No
Scale Type
Single
Freeze Resistant Movement
No
Removable Bezel
Yes
Burst Pressure
1,600 psi
Dry Dampening Feature
PLUS! Performance
Movement Material
400 Stainless Steel
Dial Face Material
Aluminum
Accuracy Scale
Full Scale
Primary Pressure Scale Color
Black
Gauge Case Liquid
None
Pressure Gauge Type
Process Pressure Gauge
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F (-29 Degrees to 93 Degrees C)
Pressure Range Type
Pressure
Compatible Process Media
Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
Pointer Characteristics
Micrometer Adjustable
Bezel Material
Polycarbonate
Dial Color
White
Case Construction
Solid Front with Pressure Relief Back
Cleaned for Oxygen Service
No
Bezel Mounting Type
Threaded
Pointer Material
Aluminum
Non-Sparking
No
Accuracy Grade
ASME B40.100 Grade 2A
Process Temperature Range
-20 Degrees to 250 Degrees F
Includes Calibration Certificate
No
Vibration Resistance
Dry Case Vibration-Dampened
Movement Type
Rotary
Primary Scale Minor Graduations
5
Process Connection Gender
Male
Maximum Pressure
400
Pointer Color
Black
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Color
Black
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Case Liquid
None
Process Media Temperature - Maximum
200 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dry Dampening Feature PLUS! Performance, Vibration Resistance Dry Case Vibration-Dampened, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.