Shop ASHCROFT

RTD Probe, 2-Wire, Straight, 0.25 in

  • Mfr # S501T1ABBAN2-XU-J7R3-N120LN577
  • Zoro # G212486156

product price: 
$
198.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
RTD
Probe Length
22.72 in
Accuracy
+/-0.15 Degrees C
Response Time
16 sec
Number of Wires
2-Wire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S501T1ABBAN2-XU-J7R3-N120LN577
Zoro #
G212486156
UPC #
-
Country of Origin
United States
Item
RTD Probe
Sensor Type
RTD
Accuracy
+/-0.15 Degrees C
Response Time
16 sec
Number of Wires
2-Wire
Temperature Range
-328 Degrees to 1112 Degrees F/-200 Degrees to 600 Degrees C
Process Mounting
Thread
Maximum Temperature °C
600 Degrees C
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Storage Tanks, Towers
Minimum Temperature °F
-328 Degrees F
Probe Sheath Material
316 Stainless Steel
For Surfaces
No
Connector Type
Terminal Block
For Air
Yes
Head Material
Aluminum
For Solids
Yes
For Gases
Yes
Includes Signal Converter
No
RTD Type
Pt100 (385)
Minimum Temperature °C
-200 Degrees C
For Liquids and Gels
Yes
Resistance
100 ohm
Probe Bend
Straight
Includes Thermowell
No
Head Connection
1/2 in NPT
Maximum Temperature (°C)
600 Degrees C
For Media Type
Air, Gases, Liquids and Gels, Solids
Maximum Temperature (°F)
1,112 Degrees F

Dimensions

Probe Length
22.72 in
Manufacturer Warranty Length
1 yr
Probe Diameter
0.25 in
Probe Size
1/4 in X 18 in
Process Mounting Thread Size
1/2" NPT

Description

RTD Probe, RTD Type Pt100 (385), For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Storage Tanks, Towers, Number of Wires 2-Wire, Thread, Terminal Block, Cable Material Not Applicable, Cable Length Not Applicable, Handle Material Not Applicable, Nipple-Union-Nipple, -328 Degrees to 1112 Degrees F/-200 Degrees to 600 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.