Shop ASHCROFT

RTD Probe, 2-Wire, Straight, 0.25 in

  • Mfr # S502T1ABBAF2-XU-J7R3-N120LN273
  • Zoro # G213335484

product price: 
$
214.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
RTD
Probe Length
10.75 in
Accuracy
+/-0.15 Degrees C
Response Time
16 sec
RTD Type
Pt100 (385)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S502T1ABBAF2-XU-J7R3-N120LN273
Zoro #
G213335484
UPC #
-
Country of Origin
Taiwan, Province of China
Item
RTD Probe
Sensor Type
RTD
Accuracy
+/-0.15 Degrees C
Response Time
16 sec
RTD Type
Pt100 (385)
Temperature Range
-328 Degrees to 1112 Degrees F/-200 Degrees to 600 Degrees C
For Surfaces
No
Head Material
Aluminum
Includes Signal Converter
No
Resistance
100 ohm
For Solids
Yes
Connector Type
Terminal Block
Probe Bend
Straight
Process Mounting
Thread
For Liquids and Gels
Yes
For Gases
Yes
Number of Wires
2-Wire
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Storage Tanks, Towers
Includes Thermowell
No
Minimum Temperature °F
-328 Degrees F
Head Connection
1/2 in NPT
Maximum Temperature °C
600 Degrees C
Minimum Temperature °C
-200 Degrees C
Probe Sheath Material
316 Stainless Steel
For Air
Yes
Maximum Temperature (°F)
1,112 Degrees F
For Media Type
Air, Gases, Liquids and Gels, Solids
Maximum Temperature (°C)
600 Degrees C

Dimensions

Probe Length
10.75 in
Probe Diameter
0.25 in
Manufacturer Warranty Length
1 yr
Probe Size
1/4 in X 6 in
Process Mounting Thread Size
1/2" NPT

Description

RTD Probe, RTD Type Pt100 (385), For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Storage Tanks, Towers, Number of Wires 2-Wire, Thread, Terminal Block, Cable Material Not Applicable, Cable Length Not Applicable, Handle Material Not Applicable, Nipple-Union-Nipple, -328 Degrees to 1112 Degrees F/-200 Degrees to 600 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.