Sanitary Clamp Thermowell, 1"MNPT, SS
Mfr # 10W0250HC260S
Zoro # G201797041
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Process Connection
1 in Tri-Clamp(R)
Insertion Length
2 1/2 in
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Includes Cap and Chain
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10W0250HC260S
Zoro #
G201797041
UPC #
-
Country of Origin
Canada
Dimensions
Insertion Length
2 1/2 in
Thread Size
1 in
For Stem Diameter
1/4 in
For Thermometer Thread Size
1/2 in
For Stem Length
4 in
Details
Item
Sanitary Clamp Thermowell
Process Connection
1 in Tri-Clamp(R)
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Includes Cap and Chain
No
Thermowell Type
Sanitary Clamp
Shank Type
Tapered
Application
Biotech, Food and Beverages, Pharmaceutical
For Thermometer Thread Connection
1/2 in NPSM
Thread Type
Tri-Clamp(R)
For Thermometer Thread Type
NPSM
Includes Lagging
No
Food Safe
No
NSF Rated
No
Description
Sanitary Clamp Thermowell, Shank Type Tapered, 1 in Tri-Clamp(R), 316 Stainless Steel, Insertion Length 2 1/2 in, Thermowell Type Sanitary Clamp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.