Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitary Clamp Thermowell, 1"MNPT, SS

  • Mfr # 10W2250HC260S

  • Zoro # G601797023


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Process Connection
1 in Tri-Clamp(R)
Insertion Length
22 1/2 in
Material
316 Stainless Steel
Neck Extension
1 3/4 in
For Thermometer Thread Connection
1/2 in NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W2250HC260S
Zoro #
G601797023
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
22 1/2 in
Thread Size
1 in
For Stem Diameter
1/4 in
For Thermometer Thread Size
1/2 in
For Stem Length
24 in

Details

Item
Sanitary Clamp Thermowell
Process Connection
1 in Tri-Clamp(R)
Material
316 Stainless Steel
Neck Extension
1 3/4 in
For Thermometer Thread Connection
1/2 in NPSM
For Thermometer Thread Type
NPSM
Thread Type
Tri-Clamp(R)
Includes Lagging
No
Application
Biotech, Food and Beverages, Pharmaceutical
Shank Type
Tapered
Includes Cap and Chain
No
Thermowell Type
Sanitary Clamp
NSF Rated
No
Food Safe
No

Description

Sanitary Clamp Thermowell, Shank Type Tapered, 1 in Tri-Clamp(R), 316 Stainless Steel, Insertion Length 22 1/2 in, Thermowell Type Sanitary Clamp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.