Zoro Homepage

Sanitary Clamp Thermowell, 2"MNPT, SS

  • Mfr # 20W0750HC260S

  • Zoro # G001796916


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Process Connection
2 in Tri-Clamp(R)
Insertion Length
7 1/2 in
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Thread Type
Tri-Clamp(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20W0750HC260S
Zoro #
G001796916
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
7 1/2 in
Thread Size
2 in
For Stem Diameter
1/4 in
For Thermometer Thread Size
1/2 in
For Stem Length
9 in

Details

Item
Sanitary Clamp Thermowell
Process Connection
2 in Tri-Clamp(R)
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Thread Type
Tri-Clamp(R)
Application
Biotech, Food and Beverages, Pharmaceutical
Includes Cap and Chain
No
Thermowell Type
Sanitary Clamp
Includes Lagging
No
Shank Type
Tapered
For Thermometer Thread Type
NPSM
For Thermometer Thread Connection
1/2 in NPSM
Food Safe
No
NSF Rated
No

Description

Sanitary Clamp Thermowell, Sanitary Clamp, For Stem Length 9 in, Insertion Length 7 1/2 in, 2 in Tri-Clamp(R), 316 Stainless Steel, Shank Type Tapered

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.