Zoro Homepage

Sanitary Transducer, 0 to 100psi, 1 to5VDC

  • Mfr # KS7S1515HM100#

  • Zoro # G0132666


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Series
KS
Output
1 to 5VDC
Accuracy
+/-1% of Full Scale
Electrical Connections
4-Pin Mini-DIN Hirschmann G Series Connector
Features
Combines Proven Thin Film Technology With Diaphragm Seal Expertise, Superior Long-Term Stability and Repeatability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7S1515HM100#
Zoro #
G0132666
UPC #
783029574232
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1 1/2 in
Manufacturers Warranty Length
1 yr
Lead Length (In.)
36
Overall Width
2 in
Overall Length
2 in
Overall Height
4.7 in
Process Connection Size
1 1/2 in
Housing Height
7/8 in
Housing Length
2 in

Details

Item
Sanitary Pressure Transmitter
Series
KS
Output
1 to 5VDC
Accuracy
+/-1% of Full Scale
Electrical Connections
4-Pin Mini-DIN Hirschmann G Series Connector
Features
Combines Proven Thin Film Technology With Diaphragm Seal Expertise, Superior Long-Term Stability and Repeatability
Housing
Stainless Steel
Power Required
10 to 36V DC
Thermal Error
+/-0.04%
Operating Temp.
-20 To 180 F
Compatible With
Any Process Compatible with 316 Stainless Steel
Output - Transmitter
1 to 5V DC
Range Units - Transmitter
psi
Wetted Materials
316L Stainless Steel
Transmitter Type
Pressure Transmitter
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
NEMA Rating
NEMA 4X
Power Required - Transmitters
10 to 36V DC
Range
0 to 100 psi
Max. Pressure (PSI)
200 psi
Range Values - Transmitter
0 to 100
Includes
Instructions
Wiring Entry - Transmitter
1/2 in FNPT
Process Connection Type - Transmitter
Triclamp
Accuracy - Transmitter
+/-1.00%
Operating Temp. - Transmitter
-20 Degrees to 180 Degrees F
Wetted Materials - Transmitters
316 Stainless Steel
Response Time
5 msec
Overpressure
2,000 psi
Number of Wires
3
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-20 Degrees F
Standards
3A, NEMA 4X
Housing Material
Stainless Steel
Pressure Units
psi
Process Connection Type
Triclamp
Maximum Pressure
100 psi
Fitting Material
Stainless Steel
Weight
13.5 oz
Burst Pressure
8x Range
Storage Temperature Range
-65 Degrees F to 250 Degrees F (-54 Degrees C to 121 Degrees C)
Minimum Pressure
0 psi
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Output Power
1 to 5V DC
NEMA Enclosure Rating
4X
Input Voltage
10 to 36V DC
Electrical Connection
4-Pin Mini-DIN Hirschmann G Series Connector
Pressure Measurement - Maximum
100 psi
Pressure Measurement - Minimum
0 psi

Description

Sanitary Pressure Transmitter, Output 1 to 5VDC, Maximum Pressure 100 psi, Minimum Pressure 0 psi, Accuracy +/-1 Percent of Full Scale, Number of Wires 3, Process Connection Size 1 1/2 in, Process Connection Type Triclamp, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, Series KS, Electrical Connections 4-Pin Mini-DIN Hirschmann G Series Connector, Housing Material Stainless Steel, Fitting Material Stainless Steel, Safety Rating -, Burst Pressure 8x Range, Cable Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products