Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitary Transducer, Range 0 to 200 psi

  • Mfr # KS7S1542F2200#

  • Zoro # G0122281


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Series
KS
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Combines Proven Thin Film Technology With Diaphragm Seal Expertise, Superior Long-Term Stability and Repeatability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7S1542F2200#
Zoro #
G0122281
UPC #
783029574300
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1 1/2 in
Lead Length (In.)
36
Overall Height
4.7 in
Overall Width
2 in
Process Connection Size
1 1/2 in
Housing Length
2 in
Housing Height
7/8 in
Cable Length
3 ft
Overall Length
2 in

Details

Item
Sanitary Pressure Transmitter
Series
KS
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Combines Proven Thin Film Technology With Diaphragm Seal Expertise, Superior Long-Term Stability and Repeatability
Housing
Stainless Steel
Power Required
10 to 36V DC
Power Required - Transmitters
9 to 36V DC
Electrical Connections - Transmitter
3 ft Cable
Output - Transmitter
4 to 20mA DC
Transmitter Type
Pressure Transmitter
Accuracy - Transmitter
+/-1.00%
Process Connection Type - Transmitter
Triclamp
Compatible With
Any Process Compatible with 316 Stainless Steel
Includes
Instructions
Wetted Materials - Transmitters
316L Stainless Steel
Loop Resistance
Dependent on Loop Supply Voltage
Range Values - Transmitter
0 to 200
Range Units - Transmitter
psi
Range
0 to 200 psi
NEMA Rating
NEMA 4X
Operating Temp. - Transmitter
-20 Degrees to 180 Degrees F
Thermal Error
+/-0.04%
Wiring Entry - Transmitter
1/2 in FNPT
Max. Pressure (PSI)
400 psi
Operating Temp.
-20 To 180 F
Wetted Materials
316L Stainless Steel
Number of Wires
2
Maximum Operating Temperature
180 Degrees F
Weight
13.5 oz
Process Connection Type
Triclamp
Minimum Operating Temperature
-20 Degrees F
Cable Coating
PVC
Burst Pressure
8x Range
Storage Temperature Range
-65 Degrees F to 250 Degrees F (-54 Degrees C to 121 Degrees C)
Cable Material
PVC
Standards
3A, NEMA 4X
Fitting Material
Stainless Steel
Housing Material
Stainless Steel
Maximum Pressure
200 psi
Pressure Units
psi
Overpressure
2,000 psi
Minimum Pressure
0 psi
Response Time
5 msec
Electrical Connection
Cable & Wire Leads
Output Power
4 to 20mA DC
Operating Temperature - Maximum
180 Degrees F
Pressure Measurement - Maximum
200 psi
Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-20 Degrees F
NEMA Enclosure Rating
4X
Input Voltage
10 to 36V DC

Description

Sanitary Pressure Transmitter, Output 4 to 20mA DC, Maximum Pressure 200 psi, Minimum Pressure 0 psi, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Size 1 1/2 in, Process Connection Type Triclamp, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, Series KS, Electrical Connections Cable & Wire Leads, Housing Material Stainless Steel, Fitting Material Stainless Steel, Safety Rating -, Burst Pressure 8x Range, Cable Coating PVC, Cable Length 3 ft, Cable Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.