Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitary Transducer, Vac to30psi, 1 to5VDC

  • Mfr # KS7S2015HM30#&VAC

  • Zoro # G0132754


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Series
KS
Output
1 to 5VDC
Accuracy
+/-1% of Full Scale
Electrical Connections
4-Pin Mini-DIN Hirschmann G Series Connector
Features
Combines Proven Thin Film Technology With Diaphragm Seal Expertise, Superior Long-Term Stability and Repeatability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7S2015HM30#&VAC
Zoro #
G0132754
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
2 in
Lead Length (In.)
36
Housing Height
7/8 in
Overall Height
4.7 in
Housing Length
2 1/2 in
Overall Length
2.5 in
Overall Width
2.5 in
Process Connection Size
2 in

Details

Item
Sanitary Pressure Transmitter
Series
KS
Output
1 to 5VDC
Accuracy
+/-1% of Full Scale
Electrical Connections
4-Pin Mini-DIN Hirschmann G Series Connector
Features
Combines Proven Thin Film Technology With Diaphragm Seal Expertise, Superior Long-Term Stability and Repeatability
Housing
Stainless Steel
Power Required
10 to 36V DC
Max. Pressure (PSI)
60 psi
Compatible With
Any Process Compatible with 316 Stainless Steel
Includes
Instructions
Operating Temp. - Transmitter
-20 Degrees to 180 Degrees F
Output - Transmitter
1 to 5V DC
Transmitter Type
Compound Transmitter
NEMA Rating
NEMA 4X
Range
30 in Hg Vac to 30 psi
Accuracy - Transmitter
+/-1.00%
Process Connection Type - Transmitter
Triclamp
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Range Units - Transmitter
in Hg/psi
Power Required - Transmitters
10 to 36V DC
Wetted Materials - Transmitters
316 Stainless Steel
Thermal Error
+/-0.04%
Wiring Entry - Transmitter
1/2 in FNPT
Range Values - Transmitter
30 to 0 to 30
Wetted Materials
316L Stainless Steel
Operating Temp.
-20 To 180 F
Standards
3A, NEMA 4X
Housing Material
Stainless Steel
Overpressure
2,000 psi
Maximum Pressure
30 psi
Process Connection Type
Triclamp
Pressure Units
psi
Minimum Operating Temperature
-20 Degrees F
Minimum Pressure
30 in Hg
Fitting Material
Stainless Steel
Response Time
5 msec
Maximum Operating Temperature
180 Degrees F
Burst Pressure
8x Range
Storage Temperature Range
-65 Degrees F to 250 Degrees F (-54 Degrees C to 121 Degrees C)
Weight
13.5 oz
Number of Wires
3
Electrical Connection
4-Pin Mini-DIN Hirschmann G Series Connector
Output Power
1 to 5V DC
Pressure Measurement - Maximum
30 psi
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Input Voltage
10 to 36V DC
Pressure Measurement - Minimum
30 in Hg

Description

Sanitary Pressure Transmitter, Output 1 to 5VDC, Maximum Pressure 30 psi, Minimum Pressure 30 in Hg, Accuracy +/-1 Percent of Full Scale, Number of Wires 3, Process Connection Size 2 in, Process Connection Type Triclamp, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, Series KS, Electrical Connections 4-Pin Mini-DIN Hirschmann G Series Connector, Housing Material Stainless Steel, Fitting Material Stainless Steel, Safety Rating -, Burst Pressure 8x Range, Cable Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.