Shop WINTERS

Industrial Pressure Gauge, 0 to 1,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFQ127-DRY
  • Zoro # G1604730

product price: 
$
23.69
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFQ127-DRY
Zoro #
G1604730
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Standards
ASME, CRN
Connection Type
MNPT
Socket Material
316 Stainless Steel
Gauge Primary Range Smallest Graduation
100/1000
Gauge Special Options
Heavy Duty
Gauge Secondary Range Values
0 to 7000
Gauge Primary Range Numbered Graduations
200/2000
Gauge Application
Corrosion-Resistant Case
Features
Ring Terminal
Case Material
304 Stainless Steel
Case Color
Metallic
Smallest Graduation
20 psi/200 kPa
Includes Vent Plug
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Type
Bourdon Tube
Pointer Color
Black
Process Connection Gender
Male
Bezel Material
304 Stainless Steel
Non-Sparking
No
Field Fillable
Yes
Movement Material
Stainless Steel
Freeze Resistant Movement
No
Compatible Process Media
Air, Water
Accuracy Scale
Full Scale
Sensor Material
316L Stainless Steel
Pressure Range Type
Pressure
Scale Type
Dual
Case Construction
Welded Joint
Over-Pressure Limit
25%
Secondary Pressure Range
0 to 7,000 kPa
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Bezel Mounting Type
Crimped
Secondary Scale Units
kPa
Process Temperature Range
-40 Degrees to 200 Degrees F
Removable Bezel
Yes
Pointer Material
Aluminum
Includes Mounting Hardware
No
Dial Color
White
Bezel Gasket Material
Silicone
Includes Calibration Certificate
No
Vibration Resistance
Field-Fillable
Dial Face Material
Aluminum
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Gauge Case Liquid
None
Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Pressure Measurement - Maximum
1,000 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4
Compatible with Brand
Universal
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
7,000 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Case Liquid
None
Process Media Temperature - Maximum
200 Degrees F

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
2 1/2 in
Case Depth
1.035 in
Case Diameter
2.44 in
Nominal Dial Diameter
2 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.