Test Pressure Gauge, 0 to 30 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 301084S02L30C4

  • Zoro # G8706031


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301084S02L30C4
Zoro #
G8706031
UPC #
723259760111
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Nominal Dial Size
3 in
Case Diameter
3.25 in
Case Depth
1.468 in
Nominal Dial Diameter
3 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Field Applications, Food Processing Industry, Pharmaceutical, OEM Applications, Test and Measurement, Water and Wastewater Pressure Control, Water Pressure Testing
Gauge Case Material
316L Stainless Steel
Series
1084
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
Yes, NIST with Data
Graduations
5 psi
Smallest Graduation
0.2 psi
Case Color
Metallic
Includes
Nylon Pouch with Carry Strap
Gauge Application
Water and Wastewater Pressure Control, Water Pressure Testing, Specialized OEM Equipment, Food and Dairy, Sanitary / Pharmaceutical, Test and Validation, Calibration Labs, Field Inspection
Gauge Primary Range Smallest Graduation
0.2
Socket Material
316L Stainless Steel
Case Material
316L Stainless Steel
Wetted Materials
Stainless Steel
Standards
ASME, CE, CRN, UKCA
Connection Type
MNPT
Bezel Material
Polycarbonate
Accuracy Scale
Full Scale
Movement Material
Stainless Steel
Pointer Color
Black/Red
Process Connection Gender
Male
Pointer Characteristics
Knife-Edge
Scale Type
Single
Dial Color
White with Mirror-Band
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F (Dry), -29 Degrees to 93 Degrees C (Dry)
Sensor Material
316L Stainless Steel
Process Temperature Range
-20 to 250 Degrees F
Sensor Type
Bourdon Tube
Compatible Process Media
Water
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.100 Grade 2A
Cleaned for Oxygen Service
No
Includes Calibration Certificate
NIST with Data
Primary Scale Minor Graduations
0.2
Burst Pressure
1,400 psi
Pressure Gauge Type
Test Pressure Gauge
Adjustable Pointer
Adjustable Main Pointer
Case Construction
Open Front
Dial Face Material
Aluminum
Pointer Material
Aluminum
Includes Mounting Hardware
No
Primary Pressure Scale Color
Black
Removable Bezel
No
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-20 Degrees F
Case Liquid
None
Primary Scale Color
Black
Field Fillable
No
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi

Description

Test Pressure Gauge, Nominal Dial Size 3 in, Accuracy +/-0.50 Percent, Gauge Case Material 316L Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.