Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ThermocoupleProbe, TerminalBlock, TypeJ

  • Mfr # S50DTJN111F2-XU-J7R3-N120LN577

  • Zoro # G912486302


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Tip Style
Rounded
Connector Type
Terminal Block
Sensor Type
Thermocouple
Head Connection
1/2 in NPT
Junction Type
Ungrounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S50DTJN111F2-XU-J7R3-N120LN577
Zoro #
G912486302
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Size
1/4 in X 18 in
Manufacturer Warranty Length
1 yr
Opening/Diameter
1/2 in NPT
Probe Length
22.72 in
Probe Tip Diameter
0.25 in
Probe Diameter
0.25 in

Details

Item
Thermocouple Probe
Tip Style
Rounded
Connector Type
Terminal Block
Sensor Type
Thermocouple
Head Connection
1/2 in NPT
Junction Type
Ungrounded
Maximum Wire Gauge
16 AWG
Head Material
Aluminum
For Gases
Yes
Probe Bend
Straight
Process Mounting
1/2 in NPT
For Air
Yes
Thermocouple Type
Type J
Accuracy
+/-2.2 Degrees C
For Surfaces
No
Maximum Temperature °C
750 Degrees C
For Solids
Yes
For Liquids and Gels
Yes
Includes Thermowell
No
Probe Sheath Material
316 Stainless Steel
Response Time
10 sec
Temperature Range
-40 Degrees to 1382 Degrees F/-40 Degrees to 750 Degrees C
Minimum Temperature °C
-40 Degrees C
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers

Description

Thermocouple Probe, Type J, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 18 in, Cable Length Not Applicable, -40 Degrees to 1382 Degrees F/-40 Degrees to 750 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.