Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ThermocoupleProbe, TerminalBlock, TypeK

  • Mfr # S50DTKN113F2-XU-J7R3-N120LN577

  • Zoro # G512486269


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Tip Style
Rounded
Accuracy
+/-2.2 Degrees C
Opening/Diameter
1/2 in NPT
For Solids
Yes
Minimum Temperature °C
-200 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S50DTKN113F2-XU-J7R3-N120LN577
Zoro #
G512486269
UPC #
-
Country of Origin
Mexico

Dimensions

Opening/Diameter
1/2 in NPT
Probe Length
22.72 in
Probe Size
1/4 in X 18 in
Manufacturer Warranty Length
1 yr
Probe Tip Diameter
0.25 in
Probe Diameter
0.25 in

Details

Item
Thermocouple Probe
Tip Style
Rounded
Accuracy
+/-2.2 Degrees C
For Solids
Yes
Minimum Temperature °C
-200 Degrees C
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
Head Connection
1/2 in NPT
Head Material
Aluminum
Maximum Wire Gauge
16 AWG
For Liquids and Gels
Yes
Junction Type
Ungrounded
Maximum Temperature °C
1,000 Degrees C
Thermocouple Type
Type K
Connector Type
Terminal Block
Sensor Type
Thermocouple
For Air
Yes
Process Mounting
1/2 in NPT
Response Time
10 sec
Includes Thermowell
No
Probe Bend
Straight
Temperature Range
-328 Degrees to 1832 Degrees F/-200 Degrees to 1000 Degrees C
Probe Sheath Material
Inconel 600
For Gases
Yes
For Surfaces
No

Description

Thermocouple Probe, Type K, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 18 in, Cable Length Not Applicable, -328 Degrees to 1832 Degrees F/-200 Degrees to 1000 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.