ThermocoupleProbe, TerminalBlock, TypeK

  • Mfr # S50JTKN113N2-XU-J7R3-N120LN577

  • Zoro # G212535229


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Thermocouple Type
Type K
Probe Length
22.72 in
Tip Style
Rounded
For Solids
Yes
For Liquids and Gels
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S50JTKN113N2-XU-J7R3-N120LN577
Zoro #
G212535229
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
22.72 in
Probe Diameter
0.25 in
Probe Tip Diameter
0.25 in
Manufacturer Warranty Length
1 yr
Probe Size
1/4 in X 18 in
Opening/Diameter
1/2 in NPT

Details

Item
Thermocouple Probe
Thermocouple Type
Type K
Tip Style
Rounded
For Solids
Yes
For Liquids and Gels
Yes
Process Mounting
1/2 in NPT
Accuracy
+/-2.2 Degrees C
Temperature Range
-328 Degrees to 1832 Degrees F/-200 Degrees to 1000 Degrees C
Response Time
10 sec
Connector Type
Terminal Block
For Air
Yes
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
For Surfaces
No
Head Connection
1/2 in NPT
Sensor Type
Thermocouple
Head Material
Aluminum
Maximum Wire Gauge
16 AWG
For Gases
Yes
Maximum Temperature °C
1,000 Degrees C
Includes Thermowell
No
Probe Bend
Straight
Junction Type
Ungrounded
Minimum Temperature °C
-200 Degrees C
Probe Sheath Material
Inconel 600

Description

Thermocouple Probe, Type K, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 18 in, Cable Length Not Applicable, -328 Degrees to 1832 Degrees F/-200 Degrees to 1000 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.