ThermocoupleProbe, TerminalBlock, TypeT

  • Mfr # S50JTTN111N2-XU-J7R3-N120LN425

  • Zoro # G612486121


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Tip Style
Rounded
Head Connection
1/2 in NPT
Junction Type
Ungrounded
For Air
Yes
Minimum Temperature °C
-250 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S50JTTN111N2-XU-J7R3-N120LN425
Zoro #
G612486121
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
16.73 in
Probe Size
1/4 in X 12 in
Manufacturer Warranty Length
1 yr
Probe Diameter
0.25 in
Probe Tip Diameter
0.25 in
Opening/Diameter
1/2 in NPT

Details

Item
Thermocouple Probe
Tip Style
Rounded
Head Connection
1/2 in NPT
Junction Type
Ungrounded
For Air
Yes
Minimum Temperature °C
-250 Degrees C
For Gases
Yes
For Surfaces
No
Accuracy
+/-1 Degrees C
Probe Sheath Material
316 Stainless Steel
Head Material
Aluminum
Maximum Temperature °C
350 Degrees C
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
Includes Thermowell
No
Temperature Range
-418 Degrees to 662 Degrees F/-250 Degrees to 350 Degrees C
Connector Type
Terminal Block
Process Mounting
1/2 in NPT
Thermocouple Type
Type T
For Liquids and Gels
Yes
For Solids
Yes
Response Time
10 sec
Probe Bend
Straight
Sensor Type
Thermocouple
Maximum Wire Gauge
16 AWG

Description

Thermocouple Probe, Type T, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 12 in, Cable Length Not Applicable, -418 Degrees to 662 Degrees F/-250 Degrees to 350 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.