Shop ASHCROFT
See all product information
Create Account
Thermowell, NPSM, 316 Stainless Steel
- Mfr # 15W1350HC260S
- Zoro # G301796937
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Process Connection
1 1/2 in Tri-Clamp(R)
Insertion Length
13 1/2 in
Material
316 Stainless Steel
Neck Extension
1.75 in
For Stem Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15W1350HC260S
- Zoro #
- G301796937
- UPC #
- -
- Country of Origin
- United States
- Item
- Sanitary Clamp Thermowell
- Process Connection
- 1 1/2 in Tri-Clamp(R)
- Material
- 316 Stainless Steel
- Neck Extension
- 1.75 in
- Includes Cap and Chain
- No
- Includes Lagging
- No
- Thread Type
- Tri-Clamp(R)
- Shank Type
- Tapered
- For Thermometer Thread Connection
- 1/2 in NPSM
- Application
- Biotech, Food and Beverages, Pharmaceutical
- For Thermometer Thread Type
- NPSM
- Thermowell Type
- Sanitary Clamp
- Food Safe
- No
- NSF Rated
- No
- Shell Material
- 316 Stainless Steel
- Traction Material
- 316 Stainless Steel
Dimensions
- Insertion Length
- 13 1/2 in
- For Stem Diameter
- 1/4 in
- For Thermometer Thread Size
- 1/2 in
- Thread Size
- 1 1/2 in
- For Stem Length
- 15 in
Description
Sanitary Clamp Thermowell, Shank Type Tapered, 1 1/2 in Tri-Clamp(R), 316 Stainless Steel, Insertion Length 13 1/2 in, Thermowell Type Sanitary Clamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.