Zoro Homepage

Threaded Thermowell, 1/2"MNPT, SS

  • Mfr # 50W0450LRT260C

  • Zoro # G801796857


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Process Connection
1/2 in MNPT
Insertion Length
4 1/2 in
Material
304 Stainless Steel
Neck Extension
4 3/4 in
For Stem Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50W0450LRT260C
Zoro #
G801796857
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
4 1/2 in
For Stem Diameter
1/4 in
For Thermometer Thread Size
1/2 in
Thread Size
1/2 in
For Stem Length
9 in

Details

Item
Threaded Thermowell
Process Connection
1/2 in MNPT
Material
304 Stainless Steel
Neck Extension
4 3/4 in
For Thermometer Thread Connection
1/2 in NPSM
Includes Lagging
Yes
Thread Gender
Male
Thread Type
NPT
Application
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
Shank Type
Stepped
For Thermometer Thread Type
NPSM
Thermowell Type
Threaded
Includes Cap and Chain
No
Maximum Operating Pressure
7,000 psi at 100 Degrees F
Food Safe
No
Maximum Operating Temperature
700 Degrees F at 3700 psi
NSF Rated
No

Description

Threaded Thermowell, 304 Stainless Steel, Shank Type Stepped, 1/2 in MNPT, Insertion Length 4 1/2 in, For Stem Length 9 in, Neck Extension 4 3/4 in, Food Safe No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.