Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Thermowell, 1/2"MNPT, SS

  • Mfr # 50W2250ST260C

  • Zoro # G501796850


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Process Connection
1/2 in MNPT
Insertion Length
22 1/2 in
Material
316 Stainless Steel
Neck Extension
1 3/4 in
For Stem Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50W2250ST260C
Zoro #
G501796850
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
22 1/2 in
For Stem Diameter
1/4 in
For Thermometer Thread Size
1/2 in
Thread Size
1/2 in
For Stem Length
24 in

Details

Item
Threaded Thermowell
Process Connection
1/2 in MNPT
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Includes Lagging
No
For Thermometer Thread Connection
1/2 in NPSM
Includes Cap and Chain
No
Thread Gender
Male
For Thermometer Thread Type
NPSM
Shank Type
Straight
Thermowell Type
Threaded
Application
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
Thread Type
NPT
Maximum Operating Pressure
7,000 psi at 100 Degrees F
Maximum Operating Temperature
700 Degrees F at 3700 psi
Food Safe
No
NSF Rated
No

Description

Threaded Thermowell, 316 Stainless Steel, Shank Type Straight, 1/2 in MNPT, Insertion Length 22 1/2 in, For Stem Length 24 in, Neck Extension 1 3/4 in, Food Safe No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.