Zoro Homepage

Transducer, 0 to 100 psi, Output 1 to 5VDC

  • Mfr # G17M0215M1100#

  • Zoro # G0131896


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Series
G2
Output
1 to 5V DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
4-Pin Mini-DIN Hirschmann G Series Connector
Housing
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G17M0215M1100#
Zoro #
G0131896
UPC #
783029566879
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/4 in
Process Connection Size
1/4 in

Details

Item
Pressure Transmitter
Series
G2
Output
1 to 5V DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
4-Pin Mini-DIN Hirschmann G Series Connector
Housing
304 Stainless Steel
Power Required
9 to 36V DC
Range
0 to 100 psi
Compatible With
Any Process Compatible with 316 Stainless Steel
Operating Temp.
-40 to 257 F
Output - Transmitter
1 to 5V DC
Thermal Error
+/-3% (-4 Degrees to 185 Degrees F)
Includes
Instructions
Accuracy - Transmitter
+/-0.50% Full Scale
Wetted Materials - Transmitters
Stainless Steel
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Transmitter Type
Pressure Transmitter
Wiring Entry - Transmitter
1/2 in FNPT
Range Values - Transmitter
0 to 100
Electrical Connections - Transmitter
4 Pin Mini-DIN Connector
Max. Pressure (PSI)
200 psi
Power Required - Transmitters
9 to 36V DC
Wetted Materials
Stainless Steel
NEMA Rating
NEMA 4X
Range Units - Transmitter
psi
Process Connection Type - Transmitter
MNPT
Maximum Operating Temperature
257 Degrees F
Response Time
1 msec
Pressure Units
psi
Intrinsically Safe
No
Wiring Entry
1/2 in FNPT Conduit Connection
Process Connection Gender
Male
Standards
CE, CSA 222 6101-1, UL 61010-1
Explosion/Fire Proof
No
Burst Pressure
10x Range
IP Rating
IP67
Overpressure
2x Range
Housing Material
Nylon
Maximum Pressure
100 psi
Process Connection Type
NPT
Fitting Material
304 Stainless Steel
Number of Wires
3
Storage Temperature Range
-40 Degrees F to 257 Degrees F
Electrical Connection
4-Pin Mini-DIN Hirschmann G Series Connector
Minimum Pressure
0 psi
Minimum Operating Temperature
-40 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Output Power
1 to 5V DC
Input Voltage
9 to 36V DC
Pressure Measurement - Maximum
100 psi
Process Media Temperature - Maximum
257 Degrees F
NEMA Enclosure Rating
4X
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Type Measured
Gauge
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections 4-Pin Mini-DIN Hirschmann G Series Connector, Output 1 to 5V DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.