Zoro Homepage

Transducer, 0 to 300 psi, Output 1 to 5VDC

  • Mfr # G17M0115EW300#

  • Zoro # G0123462


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Series
G2
Output
1 to 5V DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
4-Pin M12 Connector
Housing
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G17M0115EW300#
Zoro #
G0123462
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/8 in
Manufacturers Warranty Length
1 yr
Process Connection Size
1/8 in

Details

Item
Pressure Transmitter
Series
G2
Output
1 to 5V DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
4-Pin M12 Connector
Housing
304 Stainless Steel
Power Required
9 to 36V DC
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Max. Pressure (PSI)
600 psi
NEMA Rating
NEMA 4X
Wetted Materials
Stainless Steel
Operating Temp.
-40 to 257 F
Wetted Materials - Transmitters
Stainless Steel
Power Required - Transmitters
9 to 36V DC
Thermal Error
+/-3% (-4 Degrees to 185 Degrees F)
Process Connection
1/8 in Male NPT
Wiring Entry - Transmitter
1/2 in FNPT
Accuracy - Transmitter
+/-0.50% Full Scale
Range
0 to 300 psi
Includes
Instructions
Range Units - Transmitter
psi
Process Connection Type - Transmitter
MNPT
Electrical Connections - Transmitter
4 Pin M12 Connector
Range Values - Transmitter
0 to 300
Transmitter Type
Pressure Transmitter
Output - Transmitter
1 to 5V DC
Compatible With
Any Process Compatible with 316 Stainless Steel
IP Rating
IP66
Process Connection Type
NPT
Maximum Pressure
300 psi
Housing Material
Nylon
Burst Pressure
10x Range
Intrinsically Safe
No
Minimum Operating Temperature
-40 Degrees F
Storage Temperature Range
-40 Degrees F to 257 Degrees F
Minimum Pressure
0 psi
Overpressure
2x Range
Number of Wires
3
Process Connection Gender
Male
Standards
CE, CSA 222 6101-1, UL 61010-1
Wiring Entry
1/2 in FNPT Conduit Connection
Electrical Connection
4-Pin M12 Connector
Pressure Units
psi
Fitting Material
304 Stainless Steel
Maximum Operating Temperature
257 Degrees F
Response Time
1 msec
Explosion/Fire Proof
No
Pressure Type Measured
Gauge
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
NEMA Enclosure Rating
4X
Pressure Measurement - Minimum
0 psi
Input Voltage
9 to 36V DC
Process Media Temperature - Minimum
-40 Degrees F
Output Power
1 to 5V DC
Pressure Measurement - Maximum
300 psi
Process Media Temperature - Maximum
257 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections 4-Pin M12 Connector, Output 1 to 5V DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series G2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.